!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STINGER DS LED - LIGHT ONLY

STINGER DS LED - LIGHT ONLY

STREAMLIGHT

STINGER DS LED - LIGHT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STINGER DS LED - LIGHT ONLY

STINGER DS LED - LIGHT ONLY

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT75810
  • Mfr. Model # 75810
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

This Stinger DS series flashlight is made of aluminum and is designed for automotive, general use, fire and rescue, hardware, tool, industrial, law enforcement, security, sporting goods. It features a charging indicator light. In addition, it includes anti roll rubber ring, steady charge, smart charge, piggyback. Plus it meets the standards for European Community Directives, United Kingdom. It also has one nickel metal hydride battery, and a limited lifetime warranty.

Technical Specs

  • ItemFlashlight
  • Battery Size3.6V, SC
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness425 lm
  • Weight with Batteries12.8 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light
  • Switch LocationHead, Tail
  • ApplicationAutomotive, General Use, Fire and Rescue, Hardware, Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels6,000 cd, 12,000 cd, 26,000 cd
  • Brightness Levels100 lm, 200 lm, 425 lm
  • IncludesAnti Roll Rubber Ring, Steady Charge, Smart Charge, Piggyback
  • Lens MaterialPolycarbonate
  • Maximum Run Time3 hr
  • Power SourceBattery
  • Run Time Levels3 hr, 5.5 hr, 10 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 322 m
  • Run Time at Maximum Brightness 3 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Intrinsically Safe No
  • Series Stinger DS
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 155 m, 219 m, 322 m
  • Body Diameter 1 1/6 in
  • Grip Style Non Slip
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 8 6/7 in
  • Resistance Properties Impact Resistant, Scratch Resistant, Water Resistant
  • Standards European Community Directives, United Kingdom
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list