!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS JOB SITE LIGHTS, 500 LUMENS, 2.5 HOUR RUN TIME AT MAX BRIGHTNESS, RED

CORDLESS JOB SITE LIGHTS, 500 LUMENS, 2.5 HOUR RUN TIME AT MAX BRIGHTNESS, RED

MILWAUKEE

CORDLESS JOB SITE LIGHTS, 500 LUMENS, 2.5 HOUR RUN TIME AT MAX BRIGHTNESS, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS JOB SITE LIGHTS, 500 LUMENS, 2.5 HOUR RUN TIME AT MAX BRIGHTNESS, RED

CORDLESS JOB SITE LIGHTS, 500 LUMENS, 2.5 HOUR RUN TIME AT MAX BRIGHTNESS, RED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.11 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2113-21
  • Mfr. Model # 2113-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

This Redlithium series cordless job site lights features a battery indicator light, two-year warranty on redlithium USB battery. In addition, it includes 2 foot heavy duty cable, batteries. Plus it meets the standards for UL listed. It also has one lithium battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemCordless Job Site Lights
  • Includes BatteriesYes
  • RechargeableYes
  • Body ColourRed
  • Maximum Brightness500 lm
  • Number of Light Output Modes3
  • Battery ChemistryLithium
  • IP RatingIP54
  • SeriesRedlithium
  • Switch LocationBody
  • Beam Distance Levels155 m
  • Features2 Year Warranty on Redlithium USB Battery
  • Lighting TechnologyLED
  • Manufacturer Warranty Length2 yr
  • Overall Length6 1/8 in
  • Power SourceBattery
  • Run Time Levels2.5 hr, 3 hr, 10 hr
  • Weight with Batteries2.3 oz
  • Battery Size Proprietary
  • Number of Batteries 1
  • Includes Charger No
  • Maximum Beam Distance 155 m
  • Run Time at Maximum Brightness 2.5 hr
  • Charger Style Included Micro USB Cord
  • Beam Pattern Flood, Spot
  • Mount Type Clip, Magnet
  • Special Features Battery Indicator Light
  • Switch Type Push Button
  • Brightness Levels 100 lm, 400 lm, 500 lm
  • Includes 2 ft Heavy Duty Cable
  • Light Output Modes Flood High, Flood Low, Spot High
  • Maximum Run Time 10 hr
  • Overall Width 5/8 in
  • Resistance Properties Corrosion Resistant, Dust Resistant, Impact Resistant, Water Resistant
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list