!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, ULTRASTINGER LED, 1,100 LM, 1.5 HR RUN TIME AT MAX BRIGHTNESS

RECHARGEABLE FLASHLIGHT, ULTRASTINGER LED, 1,100 LM, 1.5 HR RUN TIME AT MAX BRIGHTNESS

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, ULTRASTINGER LED, 1,100 LM, 1.5 HR RUN TIME AT MAX BRIGHTNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, ULTRASTINGER LED, 1,100 LM, 1.5 HR RUN TIME AT MAX BRIGHTNESS

RECHARGEABLE FLASHLIGHT, ULTRASTINGER LED, 1,100 LM, 1.5 HR RUN TIME AT MAX BRIGHTNESS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $404.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT77553
  • Mfr. Model # 77553
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 133
  • Shipping Weight 3.08 lbs

Product Details

This UltraStinger series rechargeable flashlight is made of aluminum and is designed for automotive, general use, fire and rescue, hardware/tool, industrial, law enforcement, security, sporting goods. It features a charging indicator light. In addition, it includes 120V AC and 12V DC charge cords, rechargeable battery, smart charger. Plus it meets the standards for CEC compliant. It also has one nickel metal hydride battery, and a limited lifetime warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness1,100 lm
  • Weight with Batteries19.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • Mount TypeHead Mount
  • Special FeaturesCharging Indicator Light
  • Switch LocationHead
  • ApplicationAutomotive, General Use, Fire and Rescue, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels5,000 cd, 21,000 cd, 65,000 cd
  • Brightness Levels90 lm, 350 lm, 1,100 lm
  • Includes120V AC & 12V DC Charge Cords, Rechargeable Battery, Smart Charger
  • Lens MaterialPolycarbonate
  • Maximum Run Time16 hr
  • Power SourceBattery
  • Run Time Levels1.5 hr, 3.25 hr, 4.5 hr, 16 hr
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 510 m
  • Run Time at Maximum Brightness 1.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 3 m
  • IP Rating IPX4
  • Series UltraStinger
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 141 m, 290 m, 510 m
  • Body Diameter 1 1/4 in
  • Grip Style Non-Slip
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 11 7/8 in
  • Resistance Properties Impact Resistant
  • Standards CEC Compliant, Meets Applicable European Community Directives
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list