!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hazardous Location Specification
Rechargeable
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Beam Colour
Special Operating Modes
Body Colour
Body Material
Battery Chemistry
Includes Batteries
Number of Batteries
Battery Size
Battery Location
Beam Pattern
Beam Focus
Mount Type
Intrinsically Safe
IP Rating
Drop Rating ?
Includes Secondary Light
Special Features
Switch Location
Switch Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Safety-Rated Headlamps

Safety-rated headlamps illuminate areas where flammable, combustible, or ignitable materials are present. They keep arcs and sparks contained to reduce the risk of becoming a source of ignition for a fire or explosion. These hazardous location headlamps carry class and division ratings as defined by National Electrical Code (NEC) standards for use in areas with specific hazards. Class I and II headlamps also carry group ratings designating use in locations with specific types of gas, vapour, or dust. Safety-rated headlamps are worn on a worker's head or attach to a hard hat and aim a light beam forward while freeing both hands for work. They make workers visible to others and move with them to navigate dark or dimly lit areas and shine light into unlit cabinets and enclosures. These lights are commonly used for task lighting to perform maintenance or make repairs in refineries, mills, chemical plants, and confined spaces.

https://catalogue.grainger.ca/?hybris=true

41 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • KOEHLER BRIGHTSTAR
  • SAFETY-RATED HEADLAMP, 185 LUMENS, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER
  • Item # BRS200501
  • Mfr. Model # 200501
  • EHC: EHC :
  • This Vision series safety-rated headlamp polymer features a lightweight, low-profile design. Plus it meets the standards for CSA C22.2, CSA certified C22.2, UL listed 913. It also has three alkaline batteries, and a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PELICAN
  • SAFETY-RATED HEADLAMP, 74 LM, 10 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS
  • Item # PLC2690BK
  • Mfr. Model # 1660NF
  • EHC: EHC :
  • The 2690 is made of impact and chemical resistant ABS and it's water resistant for all-weather use. It comes with an adjustable and comfortable cloth strap, as well as a heavy duty rubber strap that will no slip off your climbing helmet. Features a rotating bezel switch. 60 lumen light output for up to 10 hours 30 minutes with a beam distance of 81 meters.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • MILWAUKEE
  • SAFETY-RATED HEADLAMP, 310 LM, 4 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS
  • Item # MTL5004HZL
  • Mfr. Model # 2004HZL
  • EHC: EHC :
  • This safety-rated headlamp is made of plastic and features compact, lightweight design. In addition, it includes batteries. Plus it meets the standards for ANSI/UL 60079-0-6th Ed, ANSI/UL 60079-11-6th Ed, ANSI/UL STD 913-8th Ed, CAN/CSA STD C22.2 No 60079-0-11, CAN/CSA STD C22.2 No 60079-11-14, CENELEC EN 60079-0: 2012 + A11: 2013, CENELEC EN 60079-11:. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • MSHA HEADLAMP, 235 LUMENS, 4.8 HR RUN TIME AT MAX BRIGHTNESS, 73 M MAX BEAM DISTANCE
  • Item # SLT61424
  • Mfr. Model # 61424
  • EHC: EHC :
  • This Enduro Pro series msha headlamp thermoplastic features 45-degree tilting head, lightweight, low-profile design. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2019ATEX: II 1G Ex ia op is IIC T4 Ga - FTZU 18 ATEX 0101XCE certified European Community DirectivesEx ia op is IIC T4 Ga - DNV 20.0025 XIECEx: Ex ia op is IIC T4 Ga - IECEx FTZU 19.00. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • PELICAN
  • 2745 HEAD LIGHT, LED, POLYCARBONATE, BLACK/YELLOW, 2¼ IN L, 5,000 HR LAMP LIFE, HEAD STRAP MOUNT
  • Item # PLC027450-0103-245
  • Mfr. Model # 027450-0103-245
  • EHC: EHC :
  • This 2745 series head light polycarbonate and features hands-free design, built pelican tough. In addition, it includes batteries. Plus it meets the standards for ANSI. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • NIGHTSTICK
  • INTRINSICALLY SAFE HEADLAMP, 220 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER
  • Item # BYCXPP5453G
  • Mfr. Model # XPP-5453G
  • EHC: EHC :
  • This intrinsically safe headlamp polymer features a adjustable tilt head. In addition, it includes batteries. Plus it meets the standards for CE certified, cULus listed. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • RECHARGEABLE SAFETY-RATED HEADLAMP, 250 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW
  • Item # SLT61460
  • Mfr. Model # 61460
  • EHC: EHC :
  • This HAZ-LO series rechargeable safety-rated headlamp thermoplastic features charging indicator light, unbreakable lens. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016CE certifiedCEC compliant European Community Directives. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • STREAMLIGHT
  • INTRINSICALLY SAFE HEADLAMP, 270 LM, 8 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC
  • Item # SLT61200
  • Mfr. Model # 61200
  • EHC: EHC :
  • This HAZ-LO series intrinsically safe headlamp is made of plastic and features a 900degree tilting head, compact, long-running, unbreakable lens. Plus it meets the standards for ANSI/PLATO FL1-2019, CE / UKCA: Meets Applicable European Community Directives, Temperature Code: T4, UL Classified. It also has three alkaline batteries, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • STREAMLIGHT
  • SAFETY-RATED HEADLAMP, 120 LM, 3.5 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, ABS, FLOOD
  • Item # SLT61052
  • Mfr. Model # 61052
  • EHC: EHC :
  • Septor(R) LED headlamp/batteries, elastic headstrap, and rubber hard hat strap. Headlamp features 7 bright white LEDs within one reflector. LEDs have a 100,000 hour lifetime. Run time of up to 150 hours (1 LED). Produces up to 50 lumens (7 LEDs), 25 lumens (3 LEDs), 9 lumes (1 LED). Water resistant, lightweight thermoplastic construction and push button switching. Three position lighting: 7 LEDs, 3 LEDs, 1 LED. 90 degree tilting head. Includes both elastic and rubber hard hat straps and 3 AAA al

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • STREAMLIGHT
  • SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS
  • Item # SLT61050
  • Mfr. Model # 61050
  • EHC: EHC :
  • Trident(R) Xenon/LED headlamp wtih batteries, elastic headstrap, and rubber hard hat strap. Trident headlamp features water resistant, lightweight thermoplastic construction and push button switching. 3 position lighting: 1 LED, 3 LEDs, Xenon bulb. Spot to flood focus - xenon bulb. 90 degree tilting head. Light output of up to 24 lumens. Run time of up to 150 hours (1 LED). Includes both elastic and rubber hard hat straps and 3 (AAA) alkaline batteries. 2.55 inches wide x 2.53 inches deep: 4.64

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • PELICAN
  • SAFETY-RATED HEADLAMP, 155 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS
  • Item # PLC027650-0103-110
  • Mfr. Model # 027650-0103-110
  • EHC: EHC :
  • This 2765 series safety-rated headlamp is made of polycarbonate and features battery indicator light, durable, hands-free design, night vision friendly. In addition, it includes batteries. Plus it meets the standards for IECEx, InMetro. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIGHTSTICK
  • INTRINSICALLY SAFE HEADLAMP, 250 LUMENS, 15 HR RUN TIME AT MAX BRIGHTNESS, GREEN/BLACK
  • Item # BYCXPR5553G
  • Mfr. Model # XPR-5553G
  • EHC: EHC :
  • This intrinsically safe headlamp polymer features charging indicator light, adjustable tilt head. In addition, it includes batteries. Plus it meets the standards for BC, CE certified, cULus listed, IS 16046 R-41133329, UK CA. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • SAFETY-RATED HEADLAMP, 150 LM, 3 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS
  • Item # SLT61301
  • Mfr. Model # 61301
  • EHC: EHC :
  • Argo(R) LED headlamp with batteries, elastic headstrap, and rubber hard hat strap. 90 degree tilting head. Contains a super bright C4 LED that has a 100,000 hour lifetime and never needs replaced. 3 digitally controlled brightness levels: High, Medium, Low. Produces up to 56 lumens (High), 25 lumens (Medium), and 11 lumens (Low). Run times: 7 hours (High), 12 hours (Medium), 20 hours (Low). Constructed of impact resistant ABS case with push button switching. Includes both elastic and rubber ha

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • PRINCETON TEC
  • SAFETY-RATED HEADLAMP, 78 LM, 8 HR RUN TIME AT MAX BRIGHTNESS, 50 M MAX BEAM DISTANCE
  • Item # WWG5PVY5
  • Mfr. Model # QUAD-TAC-SD
  • EHC: EHC :
  • This Professional series safety-rated headlamp is made of plastic and features durable body, rugged. Plus it meets the standards for cUL Listed, UL Listed. It also has three alkaline, lithium batteries, and a lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KOEHLER BRIGHTSTAR
  • RECHARGEABLE SAFETY-RATED HEADLAMP, 185 LM, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN
  • Item # BRS200521
  • Mfr. Model # 200521
  • EHC: EHC :
  • This Vision series headlamp polymer features charging indicator light, low profile design, lightweight. In addition, it includes batteries. Plus it meets the standards for No. 213 -17 3rd Ed, UL listed 121201 9th Ed CSA C22.2. It also has one lithium-ion battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS
  • Item # SLT61051
  • Mfr. Model # 61051
  • EHC: EHC :
  • This Trident series headlamp is made of thermoplastic and features a battery indicator light, LED battery indicator, unbreakable lens. Plus it meets the standards for ANSI/PLATO FL 1 2016, CE Certified, European Community Directives. It also has three alkaline batteries, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list