!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE SAFETY-RATED HEADLAMP, 185 LM, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN

RECHARGEABLE SAFETY-RATED HEADLAMP, 185 LM, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN

KOEHLER BRIGHTSTAR

RECHARGEABLE SAFETY-RATED HEADLAMP, 185 LM, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE SAFETY-RATED HEADLAMP, 185 LM, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN

RECHARGEABLE SAFETY-RATED HEADLAMP, 185 LM, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN

KOEHLER BRIGHTSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRS200521
  • Mfr. Model # 200521
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This Vision series headlamp polymer features charging indicator light, low profile design, lightweight. In addition, it includes batteries. Plus it meets the standards for No. 213 -17 3rd Ed, UL listed 121201 9th Ed CSA C22.2. It also has one lithium-ion battery.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialPolymer
  • Maximum Beam Distance63 m
  • Run Time at Maximum Brightness6.75 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityAdjustable
  • Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 2
  • IP RatingIPX4
  • Mount TypeHead Strap
  • Switch LocationFront
  • Beam ColourWhite
  • Beam Intensity Levels50 cd, 320 cd, 1,000 cd
  • Brightness Levels10 lm, 15 lm, 60 lm, 65 lm, 185 lm
  • Lighting TechnologyLED
  • Maximum Run Time100 hr
  • Overall Height1 3/4 in
  • Overall Width1 3/8 in
  • Run Time Levels6 hr, 12 hr, 18 hr, 100 hr
  • SeriesVision
  • Battery Chemistry Lithium-Ion
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Green
  • Number of Light Output Modes 3
  • Maximum Brightness 185 lm
  • Weight with Batteries 3.5 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 1 m
  • Intrinsically Safe Yes
  • Head Strap Style Around the Head
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 8 m, 14 m, 15 m, 35 m, 63 m
  • Body Diameter 1 3/8 in
  • Features Low Profile Design, Light Weight
  • Light Output Modes High, Low, Medium
  • Mounting Location Hard Hat, Head, Helmet
  • Overall Length 2 3/8 in
  • Resistance Properties Water Resistant
  • Standards No. 213 -17 3rd Ed, UL Listed 121201 9th Ed CSA C22.2
  • Special Features Charging Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list