!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 185 LUMENS, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

SAFETY-RATED HEADLAMP, 185 LUMENS, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

KOEHLER BRIGHTSTAR

SAFETY-RATED HEADLAMP, 185 LUMENS, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY-RATED HEADLAMP, 185 LUMENS, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

SAFETY-RATED HEADLAMP, 185 LUMENS, 6.75 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

KOEHLER BRIGHTSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRS200501
  • Mfr. Model # 200501
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

This Vision series safety-rated headlamp polymer features a lightweight, low-profile design. Plus it meets the standards for CSA C22.2, CSA certified C22.2, UL listed 913. It also has three alkaline batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Body ColourGreen
  • Number of Light Output Modes2
  • Maximum Brightness185 lm
  • Weight with Batteries3.5 oz
  • RechargeableNo
  • Includes Secondary LightYes
  • Drop Rating1 m
  • Intrinsically SafeYes
  • Head Strap StyleAround the Head
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels35 m, 65 m
  • Body Diameter1 3/8 in
  • FeaturesLight Weight, Low-Profile Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low
  • Maximum Run Time20 hr
  • Overall Height1 3/4 in
  • Overall Width1 3/8 in
  • Run Time Levels6.75 hr, 20 hr
  • SeriesVision
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Beam Pattern Flood
  • Body Material Polymer
  • Maximum Beam Distance 185 m
  • Run Time at Maximum Brightness 6.75 hr
  • Battery Location Front
  • Beam Focus Adjustable
  • Head Adjustability Adjustable
  • Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
  • IP Rating IPX4
  • Mount Type Head Strap
  • Switch Location Front
  • Beam Colour White
  • Beam Intensity Levels 320 cd, 7,000 cd
  • Brightness Levels 65 lm, 185 lm
  • Lamp Life 30,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Hard Hat, Head, Helmet
  • Overall Length 2 3/8 in
  • Resistance Properties Water Resistant
  • Standards CSA C22.2, CSA Certified C22.2, UL Listed 913
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list