INTRINSICALLY SAFE HEADLAMP, 220 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER
INTRINSICALLY SAFE HEADLAMP, 220 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER
NIGHTSTICK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This intrinsically safe headlamp polymer features a adjustable tilt head. In addition, it includes batteries. Plus it meets the standards for CE certified, cULus listed. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Intrinsically Safe Headlamp
Includes Batteries Yes
Number of Batteries 3
Body Colour Green
Number of Light Output Modes 3
Maximum Brightness 220 lm
Weight with Batteries 3.5 oz
Rechargeable No
Includes Secondary Light Yes
Drop Rating 2 m
Intrinsically Safe Yes
Head Strap Style Around the Head
Switch Location Top
Beam Colour White
Beam Intensity Levels 2,705 cd
Brightness Levels 170 lm, 190 lm, 220 lm
Lamp Life 10,000 hr
Lighting Technology LED
Manufacturer Warranty Length Limited Lifetime
Mounting Location Hard Hat, Helmet
Overall Length 2 1/4 in
Resistance Properties Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Standards CE Certified, cULus Listed
Strap Material Rubber
Battery Chemistry Alkaline
Battery Size AAA
Beam Pattern Spot
Body Material Polymer
Maximum Beam Distance 104 m
Run Time at Maximum Brightness 5 hr
Battery Location Front
Beam Focus Fixed
Head Adjustability Adjustable
Hazardous Location Specification Class III, Div 1
IP Rating IP67
Mount Type Reclosable Fastener
Switch Type Push Button
Beam Distance Levels 104 m
Body Diameter 1 3/4 in
Features Adjustable Tilt Head
Lens Material Polycarbonate
Light Output Modes Dual Light, Flood, Spot
Maximum Run Time 5 hr
Overall Height 2 in
Overall Width 2 1/2 in
Run Time Levels 5 hr
Strap Colour Black
Country of Origin China
(subject to change)