!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE SAFETY-RATED HEADLAMP, 250 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

RECHARGEABLE SAFETY-RATED HEADLAMP, 250 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

STREAMLIGHT

RECHARGEABLE SAFETY-RATED HEADLAMP, 250 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE SAFETY-RATED HEADLAMP, 250 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

RECHARGEABLE SAFETY-RATED HEADLAMP, 250 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.23 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61460
  • Mfr. Model # 61460
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.535 lbs

Product Details

This HAZ-LO series rechargeable safety-rated headlamp thermoplastic features charging indicator light, unbreakable lens. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016CE certifiedCEC compliant European Community Directives. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Safety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialThermoplastic
  • Maximum Beam Distance89 m
  • Run Time at Maximum Brightness7 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityPivots
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP RatingIP67
  • Mount TypeDual Lock, Hard Hat Strap, Head Strap
  • Switch LocationHead
  • Beam ColourWhite
  • Beam Intensity Levels90 cd, 2,000 cd
  • Brightness Levels120 lm, 190 lm, 250 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHard Hat, Head
  • Overall Width3 1/4 in
  • Run Time Levels7 hr, 13 hr
  • Strap MaterialElastic, Rubber
  • Special FeaturesCharging Indicator Light
  • Battery Chemistry Lithium-Ion
  • Battery Size Proprietary
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 3
  • Maximum Brightness 250 lm
  • Weight with Batteries 4.1 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 19 m, 89 m
  • Body Diameter 1 3/4 in
  • Features Unbreakable Lens
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 13 hr
  • Overall Height 1 3/4 in
  • Resistance Properties Impact ResistantWater Resistant
  • Standards ANSI/PLATO FL 1 2016CE CertifiedCEC CompliantEuropean Community Directives
  • Series HAZ-LO
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list