!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 155 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 155 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

PELICAN

SAFETY-RATED HEADLAMP, 155 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 155 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 155 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC027650-0103-110
  • Mfr. Model # 027650-0103-110
  • UNSPSC # 42182603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Product Details

This 2765 series safety-rated headlamp is made of polycarbonate and features battery indicator light, durable, hands-free design, night vision friendly. In addition, it includes batteries. Plus it meets the standards for IECEx, InMetro. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialPolycarbonate
  • Maximum Beam Distance81 m
  • Run Time at Maximum Brightness6 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityPivots
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
  • IP RatingIP54
  • Mount TypeHead Strap
  • Switch LocationBody
  • Beam ColourWhite
  • Beam Intensity Levels23 cd, 529 cd, 1,157 cd, 1,649 cd
  • Brightness Levels34 lm, 78 lm, 132 lm, 155 lm
  • Lamp Life5,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHead
  • Resistance PropertiesWater Resistant
  • StandardsIECEx, InMetro
  • Series2765
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 155 lm
  • Weight with Batteries 3.4 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 1 m
  • Intrinsically Safe No
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 10 m, 46 m, 68 m, 81 m
  • Body Diameter 7 in
  • Features Durable, Hands-Free Design, Night Vision Friendly
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 14 hr
  • Overall Length 2 1/4 in
  • Run Time Levels 5.5 hr, 6.25 hr, 14 hr
  • Strap Material Cloth
  • Special Features Battery Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list