!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 74 LM, 10 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 74 LM, 10 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS

PELICAN

SAFETY-RATED HEADLAMP, 74 LM, 10 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 74 LM, 10 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 74 LM, 10 HR RUN TIME AT MAX BRIGHTNESS, 1 LIGHT OUTPUT LEVELS

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2690BK
  • Mfr. Model # 1660NF
  • UNSPSC # 25172907
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.49 lbs

Product Details

The 2690 is made of impact and chemical resistant ABS and it's water resistant for all-weather use. It comes with an adjustable and comfortable cloth strap, as well as a heavy duty rubber strap that will no slip off your climbing helmet. Features a rotating bezel switch. 60 lumen light output for up to 10 hours 30 minutes with a beam distance of 81 meters.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialABS
  • Maximum Beam Distance92 m
  • Run Time at Maximum Brightness4.25 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityPivots
  • Hazardous Location SpecificationClass I, Div 1, Class II, Div 1, Class III, Div 1, IECEx IA
  • IP RatingIPX7
  • Mount TypeHead Strap
  • Switch LocationBody
  • Beam ColourWhite
  • Beam Intensity Levels2,124 cd
  • FeaturesDurable, Hands-Free Design
  • Lens MaterialPolycarbonate
  • Light Output ModesOn, Off
  • Maximum Run Time11 hr
  • Overall Length2 4/5 in
  • Run Time Levels11 hr
  • Strap MaterialCloth, Rubber
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 1
  • Maximum Brightness 74 lm
  • Weight with Batteries 4.1 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 1 m
  • Intrinsically Safe No
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type One Handed Rotary Switch
  • Beam Distance Levels 92 m
  • Brightness Levels 74 lm
  • Lamp Life 10,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Hard Hat, Head, Helmet
  • Resistance Properties Chemical Resistant, Water Resistant
  • Standards IECex
  • Series 2690
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list