!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 310 LM, 4 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 310 LM, 4 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

MILWAUKEE

SAFETY-RATED HEADLAMP, 310 LM, 4 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 310 LM, 4 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 310 LM, 4 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL5004HZL
  • Mfr. Model # 2004HZL
  • UNSPSC # 46181552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

This safety-rated headlamp is made of plastic and features compact, lightweight design. In addition, it includes batteries. Plus it meets the standards for ANSI/UL 60079-0-6th Ed, ANSI/UL 60079-11-6th Ed, ANSI/UL STD 913-8th Ed, CAN/CSA STD C22.2 No 60079-0-11, CAN/CSA STD C22.2 No 60079-11-14, CENELEC EN 60079-0: 2012 + A11: 2013, CENELEC EN 60079-11:. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance100 m
  • Run Time at Maximum Brightness4 hr
  • Battery LocationBack
  • Beam FocusAdjustable
  • Head AdjustabilityAdjustable
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIP64
  • Mount TypeHard Hat Clips, Head Strap
  • Switch LocationBody
  • Beam ColourWhite
  • Beam Intensity Levels2,500 cd
  • Brightness Levels25 lm, 155 lm, 235 lm, 310 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHead, Helmet
  • Run Time Levels40 hr
  • Strap MaterialNylon, Rubber
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 3
  • Maximum Brightness 310 lm
  • Weight with Batteries 3.9 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 1 m
  • Intrinsically Safe Yes
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 100 m
  • Body Diameter 1 3/4 in
  • Features Compact, Light Weight Design
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 40 hr
  • Resistance Properties Dust Resistant, Water Resistant
  • Standards ANSI/UL 60079-0-6th Ed, ANSI/UL 60079-11-6th Ed, ANSI/UL STD 913-8th Ed, CAN/CSA STD C22.2 No 60079-0-11, CAN/CSA STD C22.2 No 60079-11-14, CENELEC EN 60079-0: 2012 + A11: 2013, CENELEC EN 60079-11: 2012, IEC 60079-0: 2011, IEC 60079-11: 2011
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list