!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

STREAMLIGHT

SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61051
  • Mfr. Model # 61051
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This Trident series headlamp is made of thermoplastic and features a battery indicator light, LED battery indicator, unbreakable lens. Plus it meets the standards for ANSI/PLATO FL 1 2016, CE Certified, European Community Directives. It also has three alkaline batteries, and a limited lifetime warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialThermoplastic
  • Maximum Beam Distance126 m
  • Run Time at Maximum Brightness150 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityRotates Horizontally
  • Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
  • IP RatingIPX4
  • Mount TypeHead Strap, Hard Hat Strap
  • Switch TypePush Button
  • Beam Distance Levels15 m, 33 m, 126 m
  • Body Diameter1 3/4 in
  • FeaturesLED Battery Indicator, Unbreakable Lens
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh / Low / Medium
  • Maximum Run Time63 hr
  • Overall Height2 1/2 in
  • Overall Width2 5/9 in
  • Run Time Levels5 hr, 19.5 hr, 63 hr
  • Strap MaterialElastic, Rubber
  • Special FeaturesBattery Indicator Light
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Green
  • Number of Light Output Modes 3
  • Maximum Brightness 80 lm
  • Weight with Batteries 4.64 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Head Strap Style Over the Head
  • Switch Location Head
  • Beam Colour Green, White
  • Beam Intensity Levels 55 cd, 275 cd, 4,000 cd
  • Brightness Levels 6 lm, 25 lm, 80 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Hard Hat, Head
  • Overall Length 1 6/7 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards ANSI/PLATO FL 1 2016, CE Certified, European Community Directives
  • Series Trident
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list