!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE HEADLAMP, 270 LM, 8 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

INTRINSICALLY SAFE HEADLAMP, 270 LM, 8 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

STREAMLIGHT

INTRINSICALLY SAFE HEADLAMP, 270 LM, 8 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE HEADLAMP, 270 LM, 8 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

INTRINSICALLY SAFE HEADLAMP, 270 LM, 8 HR RUN TIME AT MAX BRIGHTNESS, YELLOW, PLASTIC

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61200
  • Mfr. Model # 61200
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.65 lbs

Product Details

This HAZ-LO series intrinsically safe headlamp is made of plastic and features a 900degree tilting head, compact, long-running, unbreakable lens. Plus it meets the standards for ANSI/PLATO FL1-2019, CE / UKCA: Meets Applicable European Community Directives, Temperature Code: T4, UL Classified. It also has three alkaline batteries, and a limited lifetime warranty.

Technical Specs

  • ItemIntrinsically Safe Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialPlastic
  • Maximum Beam Distance150 m
  • Run Time at Maximum Brightness8 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Drop Rating1 m
  • Intrinsically SafeYes
  • Mount TypeHead Strap, Hard Hat Strap
  • Switch LocationHead
  • Beam ColourWhite
  • Beam Intensity Levels5,600 cd
  • Brightness Levels120 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHard Hat, Head
  • Overall Width2 1/2 in
  • Run Time Levels8 hr
  • Strap MaterialElastic, Rubber
  • Special Features90 Degrees Tilting Head
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 1
  • Maximum Brightness 270 lm
  • Weight with Batteries 7.1 oz
  • Rechargeable No
  • Head Adjustability Pivots
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • Head Strap Style Over the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 150 m
  • Body Diameter 1 7/8 in
  • Features Compact, Long-Running, Unbreakable Lens
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Maximum Run Time 8 hr
  • Overall Length 3 1/8 in
  • Resistance Properties Impact ResistantWeather Resistant
  • Standards ANSI/PLATO FL1-2019, CE / UKCA: Meets Applicable European Community Directives, Temperature Code: T4, UL Classified
  • Series HAZ-LO
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list