!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

STREAMLIGHT

SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

SAFETY-RATED HEADLAMP, 80 LM, 5 HR RUN TIME AT MAX BRIGHTNESS, 3 LIGHT OUTPUT LEVELS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61050
  • Mfr. Model # 61050
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.56 lbs

Product Details

Trident(R) Xenon/LED headlamp wtih batteries, elastic headstrap, and rubber hard hat strap. Trident headlamp features water resistant, lightweight thermoplastic construction and push button switching. 3 position lighting: 1 LED, 3 LEDs, Xenon bulb. Spot to flood focus - xenon bulb. 90 degree tilting head. Light output of up to 24 lumens. Run time of up to 150 hours (1 LED). Includes both elastic and rubber hard hat straps and 3 (AAA) alkaline batteries. 2.55 inches wide x 2.53 inches deep: 4.64

Technical Specs

  • ItemSafety-Rated Headlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialABS
  • Maximum Beam Distance126 m
  • Run Time at Maximum Brightness5 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityRotates
  • Hazardous Location SpecificationClass I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
  • IP RatingIPX4
  • Mount TypeHead Strap, Hard Hat Strap
  • Switch LocationHead
  • Beam ColourGreen, White
  • Beam Intensity Levels120 cd, 385 cd, 4,000 cd
  • Brightness Levels11 lm, 35 lm, 80 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHard Hat, Head
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsANSI/PLATO FL 1 2016, CE Certified, European Community Directives, IECEx ETL 14.0038 II 1G Ex ia IIA T4 Ga, II 2G Ex ib IIB T4 Gb, ITS 14 ATEX 28062
  • SeriesTrident
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 3
  • Maximum Brightness 80 lm
  • Weight with Batteries 5.4 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Head Strap Style Over the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 22 m, 39 m, 126 m
  • Body Diameter 1 3/4 in
  • Features LED Battery Indicator, Unbreakable Lens
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 53 hr
  • Overall Width 2 3/4 in
  • Run Time Levels 5 hr, 10 hr, 53 hr
  • Strap Material Elastic, Rubber
  • Special Features Battery Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list