2745 HEAD LIGHT, LED, POLYCARBONATE, BLACK/YELLOW, 2¼ IN L, 5,000 HR LAMP LIFE, HEAD STRAP MOUNT
2745 HEAD LIGHT, LED, POLYCARBONATE, BLACK/YELLOW, 2¼ IN L, 5,000 HR LAMP LIFE, HEAD STRAP MOUNT
PELICAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This 2745 series head light polycarbonate and features hands-free design, built pelican tough. In addition, it includes batteries. Plus it meets the standards for ANSI. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Head Light
Includes Batteries Yes
Number of Batteries 3
Beam Pattern Flood
Body Material Polycarbonate
Maximum Beam Distance 35 m
Run Time at Maximum Brightness 20 hr
Battery Location Front
Beam Focus Adjustable
Head Adjustability Pivots
Hazardous Location Specification Class I, Div 1
IP Rating IP54
Mount Type Head Strap
Switch Location Body
Beam Colour White
Beam Intensity Levels 155, 309 cd
Features Hands-Free Design, Built Pelican Tough
Lens Material Polycarbonate
Light Output Modes High, Low, Flashing
Maximum Run Time 40 hr
Overall Length 2.25 in
Run Time Levels 20, 40 hr
Strap Material Cloth
Battery Chemistry Alkaline
Battery Size AAA
Includes Charger No
Body Colour Black, Yellow
Number of Light Output Modes 2
Maximum Brightness 33 lm
Weight with Batteries 3.3 oz
Rechargeable No
Includes Secondary Light No
Drop Rating 1.5 m
Intrinsically Safe No
Head Strap Style Around the Head
Special Operating Modes Strobe
Switch Type Push Button
Beam Distance Levels 25 m High, 35 m Low
Brightness Levels 17, 33 lm
Lamp Life 5,000 hr
Lighting Technology LED
Manufacturer Warranty Length Limited Lifetime
Mounting Location Head
Resistance Properties Water Resistant
Standards ANSI
Series 2745
Country of Origin China
(subject to change)