!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Digital/Analog
Safety Rating
Audible Continuity
Diode Test
Frequency Counter
Memory
Peak Hold
Includes

Clamp Meters

https://catalogue.grainger.ca/?hybris=true

94 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FLUKE
  • CLAMP MTR W/TEMP,AC/DC TRUE RMS400A
  • Item # FET325
  • Mfr. Model # FLUKE-325
  • EHC: EHC :
  • Fluke clamp meter. AC/DC current amps 400, AC/DC voltage 600, resistance 400/4,000 ohms, jaw size 1.18 inches, display counts 4,000, auto ranging, backlit display, min/max, capacitance and frequency measurements, temperature measurement with probe -10 to

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 153
  • FLUKE
  • TESTER ELECTRICAL W/TP1 FLAT BLADE
  • Item # FETT5-1000
  • Mfr. Model # T5-1000
  • EHC: EHC :
  • Voltage, continuity and current tester. With the T5, all you have to do is select volts, ohms, or current and the tester does the rest. Open Jaw current lets you check current up to 100 amps without breaking the circuit. 600 Volt.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 157
  • EXTECH
  • METER MINI CLAMP 30A TRUE RMS AC/DC
  • Item # EXT380942
  • Mfr. Model # 380942
  • EHC: EHC :
  • Mini clamp-on test meter. Small size to reach into tight spaces. Complete with test leads, wrist strap and (2) AA batteries and case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 154
  • FLUKE
  • CLAMP METER, AC TRUE RMS
  • Item # FET323
  • Mfr. Model # 323
  • EHC: EHC :
  • Fluke clamp meter. AC current amps 400, AC/DC voltage 600, resistance 400/4,000 ohms, jaw size 1.18 inches, display counts 4,000, auto ranging, True-RMS. CAT III 600 V, CAT IV 300 V.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 153
  • MILWAUKEE
  • AC/DC CLAMP METER
  • Item # MTL2237-20
  • Mfr. Model # 2237-20
  • EHC: EHC :
  • Clamp on ammeter, digital, 600 amps AC, 600 amps DC, voltage 600 AC, voltage 600 DC, true RMS, 4,000 uF capacitance, audible continuity, white on black display, non-contact voltage measurement, LED worklight, diode test, CAT III 600V. Includes test leads, battery and instructions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • CLAMP 1000A AC/DC W/REMOTE DISPLAY
  • Item # FET381
  • Mfr. Model # 381
  • EHC: EHC :
  • Clamp On Ammeter, Remote Display, 2500 Amps AC, 999.9 Amps DC, Voltage (AC) 1000, Voltage (DC) 1000, Resistance (Ohms) 60,000, Calibration Frequency (Hz) 55 to 60, Jaw Capacity (In.) 1.4, Counts 6000, Auto Ranging Yes, True RMS Yes, Audible Continuity Yes

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 153
  • FLUKE
  • METER CLAMP MILLIAMP 4-20MA
  • Item # FET771
  • Mfr. Model # 771
  • EHC: EHC :
  • Measures 4 to 20 mA signals without breaking the loop. Resolution and sensitivity to 0.01 mA. Hold function captures and displays changing measurements. Measurement spotlight illuminates hard to see wires in dark enclosures. Detachable clamp with extensio

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 168
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list