!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METER CLAMP MILLIAMP 4-20MA

METER CLAMP MILLIAMP 4-20MA

FLUKE

METER CLAMP MILLIAMP 4-20MA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER CLAMP MILLIAMP 4-20MA

METER CLAMP MILLIAMP 4-20MA

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,081.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET771
  • Mfr. Model # 771
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 168
  • Shipping Weight 1.205 lbs

Product Details

Measures 4 to 20 mA signals without breaking the loop. Resolution and sensitivity to 0.01 mA. Hold function captures and displays changing measurements. Measurement spotlight illuminates hard to see wires in dark enclosures. Detachable clamp with extensio

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT II 300 V
  • Maximum AC Current Measurement100 mA
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, DC Current
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.3 in
  • Calibration Certificate IncludedNo
  • Data HoldYes
  • Display TypeDual Backlit
  • Auto RangingYes
  • Battery AccessYes
  • Battery SizeAA
  • Digital/AnalogDigital
  • IncludesDetachable Clamp
  • Manufacturers Warranty Length1 yr for Clamp and Cable, 3 yr for Electronics
  • Maximum Storage Temperature140 Degrees F
  • Overall Height8.4 in
  • StandardsEN61326-1
  • Audible Continuity No
  • AC Response Calculation Average
  • Maximum DC Current Measurement 100 mA
  • IP Rating IP40
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Detachable
  • Special Features Best in Class 0.2% Accuracy, Delivers 0.01 mA Resolution and Sensitivity, Detachable Clamp for Measurements in Tight Locations, Measures 4 to 20 mA Signals without Breaking the Loop, Measures mA Signals for PLC and Control System Analog I/O
  • Basic DC Current Accuracy 0.2% + 2 counts
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Calibration Frequency Not Specific
  • Frequency Counter 5 Hz to 500 Hz
  • Instrument Counts 2,099
  • Maximum Operating Temperature 122 Degrees F
  • Minimum Operating Temperature 14 Degrees F
  • Overall Width 38 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list