!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,DIGITAL,LCD,6000UF,TRMS

CLAMP METER,DIGITAL,LCD,6000UF,TRMS

KLEIN TOOLS

CLAMP METER,DIGITAL,LCD,6000UF,TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,DIGITAL,LCD,6000UF,TRMS

CLAMP METER,DIGITAL,LCD,6000UF,TRMS

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNCL800
  • Mfr. Model # CL800
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement600 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Temperature (K)
  • DustproofNo
  • Data LoggingNo
  • Removable ScreenNo
  • Jaw Opening1.38 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy+/-1.50% + 5 Digits
  • Data HoldYes
  • Basic AC Current Accuracy+/-2.00% + 5 Digits
  • Capacitance Measurement Accuracy+/-3% + 5 Digits
  • Resistance Measurement Accuracy+/-1.5% + 5 Digits
  • AC Voltage Measurement Resolution100 mV
  • Auto RangingYes
  • Batteries IncludedYes
  • Calibration Frequency45 to 400 Hz
  • DC Current Measurement Resolution100 mA
  • Digital/AnalogDigital
  • Frequency Counter1 Hz to 500 KHz
  • Inrush Current MeasurableNo
  • Manufacturers Warranty Length2 yr
  • Maximum Conductor Size750MCM
  • MemoryMax/Min
  • Minimum Operating Temperature-14 Degrees F
  • Overall Height1.6 in
  • Peak HoldYes
  • StandardsCE
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • IP Rating IP40
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Low Battery Indicator
  • Basic DC Voltage Accuracy +/-1.20% + 3 Digits
  • Basic DC Current Accuracy +/-2.00% + 5 Digits
  • Frequency Measurement Accuracy +/-1% + 5 Digits
  • Display Type LCD
  • AC Current Measurement Resolution 100 mA
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Size AAA
  • Capacitance Measurement Resolution 1 uF
  • DC Voltage Measurement Resolution 100 mV
  • Diode Test Yes
  • Includes 41 in (1041.4 mm) Test Leads, Carrying Case, Thermocouple with Adapter
  • Instrument Counts 6,000
  • Maximum Capacitance Measurement 6,000 uF
  • Maximum Resistance Measurement 60 megaohm
  • Midscale Resistance 300 ohm
  • Non-Contact Voltage Detector Yes
  • Overall Width 3.8 in
  • Resistance Measurement Resolution 10 microohm
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list