!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METER MINI CLAMP 30A TRUE RMS AC/DC

METER MINI CLAMP 30A TRUE RMS AC/DC

EXTECH

METER MINI CLAMP 30A TRUE RMS AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER MINI CLAMP 30A TRUE RMS AC/DC

METER MINI CLAMP 30A TRUE RMS AC/DC

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $767.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380942
  • Mfr. Model # 380942
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.05 lbs

Product Details

Mini clamp-on test meter. Small size to reach into tight spaces. Complete with test leads, wrist strap and (2) AA batteries and case.

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 300 V
  • Maximum AC Current Measurement30 A
  • Maximum DC Current Measurement40 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesFast 40 Segment Bargraph, Min/Max, Data Hold, Auto Power Off, One touch Auto Zero for DC Current measurements
  • Basic DC Voltage Accuracy+/-1.00%
  • Basic DC Current Accuracy+/-2.00%
  • Display TypeLCD
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingNo
  • Batteries IncludedYes
  • Battery SizeAAA
  • DC Current Measurement Resolution4 A
  • Digital/AnalogDigital
  • Includes(2) AAA Batteries, Soft Carrying Case, Test Leads
  • Instrument Counts4,000
  • Maximum Conductor Size4/0 AWG
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement400 mA
  • Minimum Operating Temperature4 Degrees F
  • Non-Contact Voltage DetectorNo
  • Overall Width1.8 in
  • StandardsCE, cULus
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 400 V
  • Maximum DC Voltage Measurement 400 V
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.9 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-2.00%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.50%
  • AC Current Measurement Resolution 4 A
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Calibration Frequency 60 Hz
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test No
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 2 yr
  • Maximum Operating Temperature 122 Degrees F
  • Memory Max/Min
  • Minimum DC Current Measurement 4 A
  • Minimum Storage Temperature -4 Degrees F
  • Overall Height 1.3 in
  • Peak Hold No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list