!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
400 AMP CLAMP METER

400 AMP CLAMP METER

MILWAUKEE

400 AMP CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
400 AMP CLAMP METER

400 AMP CLAMP METER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2235-20
  • Mfr. Model # 2235-20
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemClamp Meter
  • Safety RatingCAT III 600 V
  • Data HoldYes
  • Auto RangingYes
  • Includes400 A Clamp Meter (2235-20), Electrical Test Lead Set, AAA Batteries, Manual
  • MemoryMax/Min
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • Special Features Measures Up to 400 A AC, Large 1.0" Jaw Opening, Thin Jaw Profile for Easier Wire Measurement in Panels or in Bundles, Wide Voltage Range to 600 AC/DC Volts, True-RMS for Accurate Measurement in All Applications, Built-in LED Work Light, Cat III 600 V for Increased Safety, Black on White Display with Backlight for Easier Reading, Rugged Over-Molding Increases Durability and User Grip.
  • Auto Power Off Yes
  • Digital/Analog Digital
  • Manufacturers Warranty Length 5 yr.
  • Peak Hold Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list