!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TESTER ELECTRICAL W/TP1 FLAT BLADE

TESTER ELECTRICAL W/TP1 FLAT BLADE

FLUKE

TESTER ELECTRICAL W/TP1 FLAT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TESTER ELECTRICAL W/TP1 FLAT BLADE

TESTER ELECTRICAL W/TP1 FLAT BLADE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $383.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETT5-1000
  • Mfr. Model # T5-1000 USA
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 157
  • Shipping Weight 0.86 lbs

Product Details

Voltage, continuity and current tester. With the T5, all you have to do is select volts, ohms, or current and the tester does the rest. Open Jaw current lets you check current up to 100 amps without breaking the circuit. 600 Volt.

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V, CAT III 1,000V
  • Maximum AC Current Measurement100 A
  • Maximum DC Voltage Measurement1,000 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage
  • DustproofYes
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.5 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy1.5% +/- 2 counts
  • Data HoldYes
  • Display TypeLCD
  • Auto RangingYes
  • Battery AccessYes
  • Calibration Frequency45 to 66 Hz
  • Frequency Counter66 Hz
  • Includes4 mm Detachable Probes, Instruction Manual
  • Manufacturers Warranty Length1 yr
  • Maximum Resistance Measurement1,000 ohm
  • Overall Height8 in
  • StandardsEN61010-1, UL, CSA and TUV
  • Audible Continuity Yes
  • AC Response Calculation Average
  • Maximum AC Voltage Measurement 1,000 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof Yes
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Split
  • Special Features OpenJaw(TM) design: measure current without breaking the circuit
  • Basic DC Voltage Accuracy 1% +/- 1 count
  • Basic AC Current Accuracy 3% +/- 3 counts
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size AA
  • Digital/Analog Digital
  • Frequency Measurement Resolution 45 Hz
  • Instrument Counts 1,000
  • Maximum Operating Temperature 122 Degrees F
  • Minimum Operating Temperature 14 Degrees F
  • Overall Width 2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories