!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL FORK TESTER

ELECTRICAL FORK TESTER

MILWAUKEE

ELECTRICAL FORK TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL FORK TESTER

ELECTRICAL FORK TESTER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2205-20
  • Mfr. Model # 2205-20
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Product Details

Split jaw ammeter, digital, 200 amps AC, 600 microamps DC, voltage 1,000 AC, voltage 1,000 DC, white on black LCD display, Lo-Z measurement eliminates ghost voltages, non-contact voltage detector, built-in LED, CAT IV 600V, CAT III 1,000V, safety rating, includes test leads, batteries and instructions.

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement200 A
  • Maximum DC Current Measurement200 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance
  • DustproofYes
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.63 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy+/-1.5%
  • Data HoldYes
  • Basic AC Current Accuracy+/-3.0%
  • Capacitance Measurement Accuracy+/-1.9%
  • Resistance Measurement Accuracy+/-1.0%
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingYes
  • Battery AccessYes
  • Battery SizeAA
  • Capacitance Measurement Resolution0.1 uF
  • DC Voltage Measurement Resolution1 V
  • IncludesTest Leads
  • Manufacturers Warranty Length5 yr
  • Maximum Operating Temperature752 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Overall Height8 in
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • IP Rating IP54
  • Intrinsically Safe No
  • Waterproof Yes
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Split
  • Special Features Built-In Voltage Detector and LED Worklight, High Contrast, White on Black Display with Backlight for Easy Reading, Rugged Over-Molding Increases Durability and User Grip, Thermocouple (dual Banana) Input for Contact Temperature Measurement, True-RMS for Accurate Measurement in All Applications
  • Basic DC Voltage Accuracy +/-1.5%
  • Basic DC Current Accuracy +/-1.0%
  • Frequency Measurement Accuracy +/-2.0%
  • Display Type LCD
  • AC Current Measurement Resolution 0.1 A
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Calibration Frequency 50 to 60 Hz
  • DC Current Measurement Resolution 0.1 uA
  • Digital/Analog Digital
  • Instrument Counts 4,000
  • Maximum Capacitance Measurement 1,000 uF
  • Maximum Resistance Measurement 40 megaohm
  • Non-Contact Voltage Detector Yes
  • Resistance Measurement Resolution 0.01 microohm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list