!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,1-5/8" JAW,TRMS,600V AC/DC

CLAMP METER,1-5/8" JAW,TRMS,600V AC/DC

FLUKE

CLAMP METER,1-5/8" JAW,TRMS,600V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,1-5/8" JAW,TRMS,600V AC/DC

CLAMP METER,1-5/8" JAW,TRMS,600V AC/DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $727.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET902FC
  • Mfr. Model # 902FC
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 153
  • Shipping Weight 1.75 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 300V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement200 uA
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.6 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy1.5% +/-5 digits
  • Data HoldYes
  • Basic AC Current Accuracy2.0% +/-5 digit (45-65 Hz)2.5% +/-5 digit (65-400 Hz)
  • Display TypeLCD
  • AC Current Measurement Resolution0.1 uA
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Battery SizeAA
  • Capacitance Measurement Resolution1,000 uF
  • DC Voltage Measurement Resolution0.1 V
  • Diode TestNo
  • Frequency Measurement Resolution400 Hz
  • Inrush Current MeasurableNo
  • Maximum Capacitance Measurement1,000 uF
  • Maximum Operating Temperature122 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Midscale Resistance31 ohm
  • Non-Contact Voltage DetectorNo
  • Overall Width0.1 in
  • StandardsCSA, CE
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • IP Rating IP30
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible Yes
  • Jaw Style Clamp On
  • Special Features Temperature
  • Basic DC Voltage Accuracy 1.5% +/-5 digits
  • Basic DC Current Accuracy 1% +/-5 digits
  • Capacitance Measurement Accuracy 1% +/-4 digits
  • Resistance Measurement Accuracy 1% +/-5 digits
  • AC Voltage Measurement Resolution 1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Calibration Frequency 400 Hz
  • DC Current Measurement Resolution 200 uA
  • Digital/Analog Digital
  • Frequency Counter No
  • Includes (2) AA Alkaline Batteries, 80BK Temperature Probe Thermocouple, Fluke-902 FC Clamp Meter, Manual, Soft Carrying Case, TL75 Test Leads
  • Instrument Counts 6,000
  • Maximum Conductor Size 750MCM
  • Maximum Resistance Measurement 60,000 ohm
  • Memory Max/Min
  • Minimum Operating Temperature 14 Degrees F
  • Overall Height 1.8 in
  • Peak Hold Yes
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list