!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METER CLAMP 600A AC/DC FLUKE CONN

METER CLAMP 600A AC/DC FLUKE CONN

FLUKE

METER CLAMP 600A AC/DC FLUKE CONN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER CLAMP 600A AC/DC FLUKE CONN

METER CLAMP 600A AC/DC FLUKE CONN

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $975.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK374FC
  • Mfr. Model # 374FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 153
  • Shipping Weight 2.5 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT IV 600V, CAT III 1000V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement600 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.6 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy1.5% +/-5 digits (20 Hz to 500 Hz)
  • Data HoldYes
  • Basic AC Current Accuracy2% +/-5 digits (10 Hz to 100 Hz)2.5% +/-5 digits (100-500 Hz)
  • Capacitance Measurement Accuracy1% +/-4 digits
  • Resistance Measurement Accuracy1% +/-5 digits
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingYes
  • Battery AccessYes
  • Battery SizeAA
  • Capacitance Measurement Resolution0.1 uF
  • DC Voltage Measurement Resolution0.1 mV
  • Diode TestNo
  • IncludesCarrying Case
  • Instrument Counts6,000
  • Maximum Capacitance Measurement1,000 uF
  • Maximum Operating Temperature122 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Midscale Resistance32 ohm
  • Non-Contact Voltage DetectorNo
  • Overall Width3.3 in
  • Resistance Measurement Resolution0.1 ohm
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • IP Rating IP30
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible Yes
  • Jaw Style Clamp On
  • Special Features Connect Enabled
  • Basic DC Voltage Accuracy 1% +/-5 digits
  • Basic DC Current Accuracy 2% +/- 5 digits
  • Frequency Measurement Accuracy 1% +/-5 digits
  • Display Type LCD
  • AC Current Measurement Resolution 0.1 A
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Calibration Frequency 55 to 60 Hz
  • DC Current Measurement Resolution 0.1 A
  • Digital/Analog Digital
  • Frequency Counter No
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Conductor Size 750MCM
  • Maximum Resistance Measurement 6,000 ohm
  • Memory Max/Min/Avg
  • Minimum Operating Temperature 14 Degrees F
  • Overall Height 1.8 in
  • Peak Hold Yes
  • Standards CSA, CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list