!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC/DC CLAMP METER

AC/DC CLAMP METER

MILWAUKEE

AC/DC CLAMP METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC/DC CLAMP METER

AC/DC CLAMP METER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $469.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2237-20
  • Mfr. Model # 2237-20
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Clamp on ammeter, digital, 600 amps AC, 600 amps DC, voltage 600 AC, voltage 600 DC, true RMS, 4,000 uF capacitance, audible continuity, white on black display, non-contact voltage measurement, LED worklight, diode test, CAT III 600V. Includes test leads, battery and instructions.

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600 V
  • Maximum AC Current Measurement600 A
  • Maximum DC Current Measurement600 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofYes
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesBuilt-In Voltage Detector and LED Worklight, Frequency Measurement, High Contrast, White on Black Display with Backlight for Easy Reading, Rugged Over-Molding Increases Durability and User Grip, Thin Jaw Profile for Easier Wire Measurement in Panels or in Bundles, True-RMS for Accurate Measurement in All Applications
  • Basic DC Voltage Accuracy+/-1.0%
  • Basic DC Current Accuracy+/-1.5%
  • Frequency Measurement Accuracy+/-0.5%
  • Display TypeHigh Contrast White on Black LCD
  • AC Current Measurement Resolution0.1 A
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Calibration Frequency50 to 60 Hz
  • DC Current Measurement Resolution0.1 uA
  • Digital/AnalogDigital
  • IncludesBattery
  • Manufacturers Warranty Length5 yr
  • Maximum Resistance Measurement6 kiloohm
  • Non-Contact Voltage DetectorYes
  • Peak HoldYes
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • Dustproof Yes
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 1.3 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.5%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.0%
  • Capacitance Measurement Accuracy +/-2.5%
  • Resistance Measurement Accuracy +/-1.0%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Battery Access Yes
  • Battery Size AA
  • Capacitance Measurement Resolution 40 nF
  • DC Voltage Measurement Resolution 0.1 V
  • Frequency Counter 1 Hz to 10 kHz
  • Instrument Counts 6,000
  • Maximum Capacitance Measurement 40 mF
  • Memory Max/Min
  • Overall Height 9.5 in
  • Resistance Measurement Resolution 0.001 kiloohm
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list