For Plug TypeThis describes the type of plug that fits in the lockout.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Electrical-Plug Lockout Devices
These lockout devices prevent an electrical plug from being inserted into an outlet when equipment is serviced. A padlock is required to ensure the lockout isn't removed by unauthorized personnel. These devices are an integral part of a facility lockout/tagout (LOTO) procedure designed to meet the OSHA standard for the Control of Hazardous Energy (Lockout/Tagout).
Electrical plug cover, small - 120 volt plug (and some 240 volt). Outward/inward rotation allows for easier installation and storage. Surrounds the electrical plug: protects against accidental reconnection.
Electrical plug cover, small - 120 volt plug (and some 240 volt). Outward/inward rotation allows for easier installation and storage. Surrounds the electrical plug: protects against accidental reconnection.
This universal plug, forklift, and cylinder lockout device is a multi-purpose device that locks out plugs, gas cylinder shut-off valves, and electric or propane-powered forklifts. It measures 7 1/4 length x 4 1/2 width x 3 inches depth. Made from recycled plastic, the red lockout device fits 120-volt, 250-volt-Sp, and 15 to 30 amp 3P plugs. It has a maximum capacity of six padlocks with a 9/16-inch maximum shackle diameter and includes text that reads "DO NOT OPERATE".
This universal plug, forklift, and cylinder lockout device is a multi-purpose device that locks out plugs, gas cylinder shut-off valves, and electric or propane-powered forklifts. It measures 7 1/4 length x 4 1/2 width x 3 inches depth. Made from recycled plastic, the red lockout device fits 120-volt, 250-volt-Sp, and 15 to 30 amp 3P plugs. It has a maximum capacity of six padlocks with a 9/16-inch maximum shackle diameter and includes text that reads "DO NOT OPERATE".
This plug lockout is made of polypropylene and it is yellow. It is chemical resistant, meets the standards for RoHS. In addition, it measures 12 8/17 inch H x 6 22/71 inch W. This plug lockout is for use with 39/100 inch diameter padlocks.
This plug lockout is made of polypropylene and it is yellow. It is chemical resistant, meets the standards for RoHS. In addition, it measures 12 8/17 inch H x 6 22/71 inch W. This plug lockout is for use with 39/100 inch diameter padlocks.
Electrical plug cover, large - 240 volt plugs. Outward/inward rotation allows for easier installation and storage. Surrounds the electrical plug: protects against accidental reconnection.
Electrical plug cover, large - 240 volt plugs. Outward/inward rotation allows for easier installation and storage. Surrounds the electrical plug: protects against accidental reconnection.
This plug lockout meets the standards for OSHA 1910.147. In addition, it includes instruction label. This plug lockout's legend message is: Danger Do Not Operate Equipment Locked Out.
This plug lockout meets the standards for OSHA 1910.147. In addition, it includes instruction label. This plug lockout's legend message is: Danger Do Not Operate Equipment Locked Out.
For use with forklifts, pallet jacks, powered carts, scissor lifts, and stackers, this red battery-block power connector lockout has two maximum padlocks, is made of ABS plastic, and measures 5 1/4 x 2 1/2 inches. The padlock shackle has a maximum diameter of 5/16 inches. This piece is adjustable and meets CSA Standard OSHAZ244.
For use with forklifts, pallet jacks, powered carts, scissor lifts, and stackers, this red battery-block power connector lockout has two maximum padlocks, is made of ABS plastic, and measures 5 1/4 x 2 1/2 inches. The padlock shackle has a maximum diameter of 5/16 inches. This piece is adjustable and meets CSA Standard OSHAZ244.
This plug lockout is made of polystyrene and it is red. It is chemical resistant, meets the standards for UL 94-HB and is in English. In addition, it measures 3 39/50 inch H x 6 21/50 inch W, and includes lockout device. This plug lockout is for use with 31/100 inch diameter padlocks. The legend message is: Lockout Device Do Not Plug in.
This plug lockout is made of polystyrene and it is red. It is chemical resistant, meets the standards for UL 94-HB and is in English. In addition, it measures 3 39/50 inch H x 6 21/50 inch W, and includes lockout device. This plug lockout is for use with 31/100 inch diameter padlocks. The legend message is: Lockout Device Do Not Plug in.
This power cord lockout is made of brass and it is red. It is chemical resistant, meets the standards for RoHS. In addition, it measures 1 19/25 inch H x 1 1/12 inch W. This power cord lockout is for use with 9/16 inch diameter padlocks.
This power cord lockout is made of brass and it is red. It is chemical resistant, meets the standards for RoHS. In addition, it measures 1 19/25 inch H x 1 1/12 inch W. This power cord lockout is for use with 9/16 inch diameter padlocks.
This plug lockout is made of thermoplastic elastomer and it is yellow. It is chemical resistant, meets the standards for UL 94-HB and has the following languages: English, Spanish. In addition, it measures 6¼ inch H x 5 1/5 inch W. This plug lockout is for use with 37/100 inch diameter padlocks. The legend message is: Plug Lockout Do Not Plug In.
This plug lockout is made of thermoplastic elastomer and it is yellow. It is chemical resistant, meets the standards for UL 94-HB and has the following languages: English, Spanish. In addition, it measures 6¼ inch H x 5 1/5 inch W. This plug lockout is for use with 37/100 inch diameter padlocks. The legend message is: Plug Lockout Do Not Plug In.
This plug lockout is made of plastic and it is red. It meets the standards for OSHA 29 CFR 1910.147 and has the following languages: English, French, Spanish. In addition, it measures 1 31/50 inch H x 1½ inch W, and includes labels in English, Spanish and French. This plug lockout is for use with ¼ inch diameter padlocks. The legend message is: Danger Locked Out Do Not Remove, and the header reads: Danger.
This plug lockout is made of plastic and it is red. It meets the standards for OSHA 29 CFR 1910.147 and has the following languages: English, French, Spanish. In addition, it measures 1 31/50 inch H x 1½ inch W, and includes labels in English, Spanish and French. This plug lockout is for use with ¼ inch diameter padlocks. The legend message is: Danger Locked Out Do Not Remove, and the header reads: Danger.
This plug lockout is made of polypropylene and it is yellow. It is chemical resistant, meets the standards for RoHS. In addition, it measures 7 22/71 inch H x 4¼ inch W. This plug lockout is for use with 37/100 inch diameter padlocks.
This plug lockout is made of polypropylene and it is yellow. It is chemical resistant, meets the standards for RoHS. In addition, it measures 7 22/71 inch H x 4¼ inch W. This plug lockout is for use with 37/100 inch diameter padlocks.
This plug lockout is made of plastic and it is yellow. It meets the standards for LEED, UL Listed and has the following languages: English, Spanish. In addition, it measures 5 inch H x 5 inch W, and includes Spanish bilingual instruction label. This plug lockout is for use with 9/16 inch diameter padlocks. The legend message is: Do Not Plug in, and the header reads: Danger.
This plug lockout is made of plastic and it is yellow. It meets the standards for LEED, UL Listed and has the following languages: English, Spanish. In addition, it measures 5 inch H x 5 inch W, and includes Spanish bilingual instruction label. This plug lockout is for use with 9/16 inch diameter padlocks. The legend message is: Do Not Plug in, and the header reads: Danger.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.