!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

BRADY

PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY45842
  • Mfr. Model # PLO23
  • UNSPSC # 55121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This plug lockout is made of thermoplastic elastomer and it is yellow. It is chemical resistant, meets the standards for UL 94-HB and has the following languages: English, Spanish. In addition, it measures 6¼ inch H x 5 1/5 inch W. This plug lockout is for use with 37/100 inch diameter padlocks. The legend message is: Plug Lockout Do Not Plug In.

Technical Specs

  • ItemPlug Lockout
  • Encasing LockoutYes
  • For Maximum Padlock Shackle Diameter37/100 in
  • For Maximum Plug Diameter3 in
  • Lockout ColourYellow
  • Maximum Number of Padlocks1
  • LanguageEnglish, Spanish
  • Maximum Temperature176 Degrees F
  • Outside Diameter3.47 in
  • Overall Length6.25 in
  • Resistance PropertiesChemical Resistant
  • Plug Lockout Type 3-In-1 Plug Lockout
  • For Maximum Cord Diameter 1 1/4 in
  • For Maximum Plug Length 5.5 in
  • For Plug Type 2-Prong, 3-Prong
  • Lockout Material Thermoplastic Elastomer
  • For Voltage 125/250/600V AC
  • Legend Plug Lockout Do Not Plug In
  • Minimum Temperature -4 Degrees F
  • Overall Height 6 1/4 in
  • Overall Width 5 1/5 in
  • Standards UL 94-HB
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list