PLUG LOCKOUT, FOR½ IN MAX CORD DIAMETER, FOR MULTIPLE PLUG TYPE, RED
PLUG LOCKOUT, FOR½ IN MAX CORD DIAMETER, FOR MULTIPLE PLUG TYPE, RED
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These lockout devices prevent an electrical plug from being inserted into an outlet when equipment is serviced. A padlock is required to ensure the lockout isn't removed by unauthorized personnel.
Technical Specs
Item Plug Lockout
Encasing Lockout Yes
For Maximum Padlock Shackle Diameter 9/32 in
For Plug Type Multiple
Lockout Material Plastic
For Voltage 110V AC
Includes Locked Out Label
Language English
Overall Height 2.25 in
Overall Width 2.25 in
Standards RoHS Compliant
Plug Lockout Type StopPlug Lockout
For Maximum Cord Diameter 1/2 in
For Maximum Plug Length 2 in
Lockout Colour Red
Maximum Number of Padlocks 1
Header Danger
Labeling Label Included
Legend Danger Locked Out
Overall Length 3.5 in
Resistance Properties Tamper Resistant
Country of Origin China
(subject to change)
Alternate Products
STOPOUT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.17
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.71
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.83
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.14
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.31
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.54
/ PACKAGE