!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT POWER CONNECTOR, BATTERYBLOCK/2 PADLOCKS/CSA OSHAZ244, 5 1/4 X 2 1/2 IN, PLASTIC

LOCKOUT POWER CONNECTOR, BATTERYBLOCK/2 PADLOCKS/CSA OSHAZ244, 5 1/4 X 2 1/2 IN, PLASTIC

BRADY

LOCKOUT POWER CONNECTOR, BATTERYBLOCK/2 PADLOCKS/CSA OSHAZ244, 5 1/4 X 2 1/2 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT POWER CONNECTOR, BATTERYBLOCK/2 PADLOCKS/CSA OSHAZ244, 5 1/4 X 2 1/2 IN, PLASTIC

LOCKOUT POWER CONNECTOR, BATTERYBLOCK/2 PADLOCKS/CSA OSHAZ244, 5 1/4 X 2 1/2 IN, PLASTIC

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY150841
  • Mfr. Model # 150841
  • UNSPSC # 39121906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

For use with forklifts, pallet jacks, powered carts, scissor lifts, and stackers, this red battery-block power connector lockout has two maximum padlocks, is made of ABS plastic, and measures 5 1/4 x 2 1/2 inches. The padlock shackle has a maximum diameter of 5/16 inches. This piece is adjustable and meets CSA Standard OSHAZ244.

Technical Specs

  • ItemPower Connector Lockout
  • For Maximum Padlock Shackle Diameter1/3 in
  • Lockout MaterialABS Plastic
  • For Amperage175 A to 350 A
  • Maximum Temperature212 Degrees F
  • Overall Height2 5/8 in
  • Overall Width5 2/7 in
  • Plug Lockout Type Battery Cable Connector Lockout
  • Lockout Colour Red
  • Maximum Number of Padlocks 2
  • Language English
  • Minimum Temperature -40 Degrees F
  • Overall Length 3.11 in
  • Standards Compliant with Directive 2011/65/EU and 2015/863
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list