PLUG LOCKOUT, FOR 3/4 IN MAX CORD DIAMETER, FOR 3 IN MAX PLUG DIAMETER, RED
PLUG LOCKOUT, FOR 3/4 IN MAX CORD DIAMETER, FOR 3 IN MAX PLUG DIAMETER, RED
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Electrical plug cover, large - 240 volt plugs. Outward/inward rotation allows for easier installation and storage. Surrounds the electrical plug: protects against accidental reconnection.
Technical Specs
Item Plug Lockout
Encasing Lockout Yes
For Maximum Padlock Shackle Diameter 9/16 in
For Maximum Plug Diameter 3 in
Lockout Colour Red
Maximum Number of Padlocks 1
Header Danger
Labeling Label Included
Outside Diameter 3 in
Overall Length 3 in
Standards OSHA 29 CFR 1910.147
Plug Lockout Type Rotating Electrical Plug Lockout
For Maximum Cord Diameter 3/4 in
For Maximum Plug Length 6.5 in
For Plug Type 2-Prong, 3-Prong
Lockout Material Thermoplastic
For Voltage 240V AC, 550V AC
Includes High-Visibility Permanent Safety Labels
Language English, French, Spanish
Overall Height 6 in
Overall Width 3 in
Country of Origin China
(subject to change)
Alternate Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.92
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.67
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.51
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.71
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.83
/ PACKAGE
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.53
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.31
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.54
/ PACKAGE