PLUG LOCKOUT, FOR½ IN MAX CORD DIA, FOR 1 7/10 IN MAX PLUG DIA, RED
PLUG LOCKOUT, FOR½ IN MAX CORD DIA, FOR 1 7/10 IN MAX PLUG DIA, RED
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Brady rugged polypropylene plug lockout is designed for heavy-duty applications. Size 2 inches x 2 inches x 3-1/2 inches, 110 volt device.
Technical Specs
- ItemPlug Lockout
- Encasing LockoutYes
- For Maximum Padlock Shackle Diameter9/25 in
- For Maximum Plug Diameter1 7/10 in
- Lockout ColourRed
- Maximum Number of Padlocks2
- HeaderDanger
- LegendDanger Locked Out Do Not Remove
- Minimum Temperature-4 Degrees F
- Overall Height3 3/20 in
- Overall Width3 1/2 in
- StandardsUL 94-HB
- Plug Lockout Type Electrical Plug Lockout
- For Maximum Cord Diameter 1/2 in
- For Maximum Plug Length 3.2 in
- For Plug Type 2-Prong, 3-Prong
- Lockout Material Polypropylene
- For Voltage 110V AC
- Language English
- Maximum Temperature 176 Degrees F
- Outside Diameter 0.5 in
- Overall Length 1.7 in
- Resistance Properties Chemical Resistant
- Country of Origin China
(subject to change)
Alternate Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.08
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.51
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.29
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.67
/ each