!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

ZING

PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

PLUG LOCKOUT, FOR 1¼ IN MAX CORD DIA, FOR 3 IN MAX PLUG DIA, FOR 2-/3-PRONG PLUG TYPE

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7100
  • Mfr. Model # 7100
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This plug lockout is made of plastic and it is yellow. It meets the standards for LEED, UL Listed and has the following languages: English, Spanish. In addition, it measures 5 inch H x 5 inch W, and includes Spanish bilingual instruction label. This plug lockout is for use with 9/16 inch diameter padlocks. The legend message is: Do Not Plug in, and the header reads: Danger.

Technical Specs

  • ItemPlug Lockout
  • Encasing LockoutYes
  • For Maximum Padlock Shackle Diameter9/16 in
  • For Maximum Plug Diameter3 in
  • Lockout ColourYellow
  • Maximum Number of Padlocks3
  • IncludesSpanish Bilingual Instruction Label
  • LanguageEnglish, Spanish
  • Overall Height5 in
  • Overall Width5 in
  • Plug Lockout Type RecycLockout Lockout Tagout
  • For Maximum Cord Diameter 1 1/4 in
  • For Maximum Plug Length 6.25 in
  • For Plug Type 2-Prong, 3-Prong
  • Lockout Material Plastic
  • Header Danger
  • Labeling Label Included
  • Legend Do Not Plug in
  • Overall Length 7 in
  • Standards LEED, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list