PLUG LOCKOUT, FOR 3/4 IN MAX CORD DIA, FOR 2¼ IN MAX PLUG DIA, RED
PLUG LOCKOUT, FOR 3/4 IN MAX CORD DIA, FOR 2¼ IN MAX PLUG DIA, RED
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Electrical plug cover, small - 120 volt plug (and some 240 volt). Outward/inward rotation allows for easier installation and storage. Surrounds the electrical plug: protects against accidental reconnection.
Technical Specs
Item Plug Lockout
Encasing Lockout Yes
For Maximum Padlock Shackle Diameter 9/16 in
For Maximum Plug Diameter 2 1/4 in
Lockout Colour Red
Maximum Number of Padlocks 1
Header Danger
Labeling Label Included
Outside Diameter 2.25 in
Overall Length 2.5 in
Standards OSHA 29 CFR 1910.147
Plug Lockout Type Rotating Electrical Plug Lockout
For Maximum Cord Diameter 3/4 in
For Maximum Plug Length 3 in
For Plug Type 2-Prong, 3-Prong
Lockout Material Thermoplastic
For Voltage 120V AC, 240V AC
Includes High-Visibility Permanent Safety Labels
Language English, French, Spanish
Overall Height 3 1/4 in
Overall Width 2 1/2 in
Alternate Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.33
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.20
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.43
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.34
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.57
/ PACKAGE