!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG/FORKLIFT/CYLINDER LOCKOUT, 6 PADLOCKS MAX, RED, 7 1/4 X 4 1/2 X 3 IN, PLASTIC

PLUG/FORKLIFT/CYLINDER LOCKOUT, 6 PADLOCKS MAX, RED, 7 1/4 X 4 1/2 X 3 IN, PLASTIC

ZING

PLUG/FORKLIFT/CYLINDER LOCKOUT, 6 PADLOCKS MAX, RED, 7 1/4 X 4 1/2 X 3 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG/FORKLIFT/CYLINDER LOCKOUT, 6 PADLOCKS MAX, RED, 7 1/4 X 4 1/2 X 3 IN, PLASTIC

PLUG/FORKLIFT/CYLINDER LOCKOUT, 6 PADLOCKS MAX, RED, 7 1/4 X 4 1/2 X 3 IN, PLASTIC

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7294
  • Mfr. Model # 7294
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This universal plug, forklift, and cylinder lockout device is a multi-purpose device that locks out plugs, gas cylinder shut-off valves, and electric or propane-powered forklifts. It measures 7 1/4 length x 4 1/2 width x 3 inches depth. Made from recycled plastic, the red lockout device fits 120-volt, 250-volt-Sp, and 15 to 30 amp 3P plugs. It has a maximum capacity of six padlocks with a 9/16-inch maximum shackle diameter and includes text that reads "DO NOT OPERATE".

Technical Specs

  • ItemPlug Lockout
  • Encasing LockoutYes
  • For Maximum Padlock Shackle Diameter5/16 in
  • For Maximum Plug Diameter4 in
  • Lockout ColourRed
  • Maximum Number of Padlocks6
  • For Voltage120V AC, 250V AC
  • IncludesInstruction Label
  • LanguageEnglish
  • Overall Height3 in
  • Overall Width4 1/4 in
  • Plug Lockout Type Universal Plug Lockout
  • For Maximum Cord Diameter 1 1/4 in
  • For Maximum Plug Length 7 in
  • For Plug Type 2-Prong, 3-Prong
  • Lockout Material Plastic
  • For Amperage 15/50 A
  • Header Danger
  • Labeling Label Included
  • Legend Danger Do Not Operate Equipment Locked Out
  • Overall Length 7.25 in
  • Standards LEED
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories