PLUG LOCKOUT, FOR 2-/3-PRONG PLUG TYPE, RED
PLUG LOCKOUT, FOR 2-/3-PRONG PLUG TYPE, RED
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This plug lockout is made of plastic and it is red. It meets the standards for OSHA 29 CFR 1910.147 and has the following languages: English, French, Spanish. In addition, it measures 1 31/50 inch H x 1½ inch W, and includes labels in English, Spanish and French. This plug lockout is for use with ¼ inch diameter padlocks. The legend message is: Danger Locked Out Do Not Remove, and the header reads: Danger.
Technical Specs
Item Plug Lockout
Encasing Lockout No
For Plug Type 2-Prong, 3-Prong
Lockout Material Plastic
For Voltage 110 to 120V AC
Includes Labels in English, Spanish and French
Language English, French, Spanish
Overall Height 1 31/50 in
Overall Width 1 1/2 in
Plug Lockout Type Compact Plug Prong Lockout
For Maximum Padlock Shackle Diameter 1/4 in
Lockout Colour Red
Maximum Number of Padlocks 1
Header Danger
Labeling Label Included
Legend Danger Locked Out Do Not Remove
Overall Length 1.5 in
Standards OSHA 29 CFR 1910.147
Country of Origin China
(subject to change)
Alternate Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.11
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.67
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.51
/ EACH
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.71
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.83
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.31
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.54
/ PACKAGE