!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL LOCKOUT DEVICE, FOR 1¼ IN MAXIMUM CORD DIAMETER, FOR 2½ IN MAXIMUM PLUG DIAMETER, RED

UNIVERSAL LOCKOUT DEVICE, FOR 1¼ IN MAXIMUM CORD DIAMETER, FOR 2½ IN MAXIMUM PLUG DIAMETER, RED

SKILCRAFT

UNIVERSAL LOCKOUT DEVICE, FOR 1¼ IN MAXIMUM CORD DIAMETER, FOR 2½ IN MAXIMUM PLUG DIAMETER, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL LOCKOUT DEVICE, FOR 1¼ IN MAXIMUM CORD DIAMETER, FOR 2½ IN MAXIMUM PLUG DIAMETER, RED

UNIVERSAL LOCKOUT DEVICE, FOR 1¼ IN MAXIMUM CORD DIAMETER, FOR 2½ IN MAXIMUM PLUG DIAMETER, RED

SKILCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55HY53
  • Mfr. Model # 534000NIB0397
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.395 lbs

Technical Specs

  • ItemUniversal Lockout Device
  • Encasing LockoutYes
  • For Maximum Padlock Shackle Diameter5/16 in
  • For Maximum Plug Diameter2 1/2 in
  • Lockout ColourRed
  • Maximum Number of Padlocks6
  • HeaderDanger
  • LegendDanger Do Not Operate Equipment Locked Out
  • Overall Length4.25 in
  • StandardsLEED, OSHA 1910.147
  • Plug Lockout Type Universal Lockout
  • For Maximum Cord Diameter 1 1/4 in
  • For Maximum Plug Length 7 in
  • For Plug Type 2-Prong, 3-Prong
  • Lockout Material Plastic
  • For Voltage 110V AC
  • Language English
  • Overall Height 4.25 in
  • Overall Width 3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list