!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG LOCKOUT, FOR 1 3/16 IN MAX CORD DIA, FOR 2 3/4 IN MAX PLUG DIA, YELLOW

PLUG LOCKOUT, FOR 1 3/16 IN MAX CORD DIA, FOR 2 3/4 IN MAX PLUG DIA, YELLOW

BRADY

PLUG LOCKOUT, FOR 1 3/16 IN MAX CORD DIA, FOR 2 3/4 IN MAX PLUG DIA, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG LOCKOUT, FOR 1 3/16 IN MAX CORD DIA, FOR 2 3/4 IN MAX PLUG DIA, YELLOW

PLUG LOCKOUT, FOR 1 3/16 IN MAX CORD DIA, FOR 2 3/4 IN MAX PLUG DIA, YELLOW

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY65695
  • Mfr. Model # 65695
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.45 lbs

Product Details

This plug lockout is made of polypropylene and it is yellow. It is chemical resistant, meets the standards for RoHS. In addition, it measures 7 22/71 inch H x 4¼ inch W. This plug lockout is for use with 37/100 inch diameter padlocks.

Technical Specs

  • ItemPlug Lockout
  • Encasing LockoutYes
  • For Maximum Padlock Shackle Diameter37/100 in
  • For Maximum Plug Diameter2 3/4 in
  • Lockout ColourYellow
  • Maximum Number of Padlocks4
  • Minimum Temperature-4 Degrees F
  • Overall Height7 22/71 in
  • Overall Width4 1/4 in
  • StandardsRoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
  • Plug Lockout Type Hubbell Plugout Lockout
  • For Maximum Cord Diameter 1 3/16 in
  • For Maximum Plug Length 4.75 in
  • For Plug Type 2-Prong, 3-Prong
  • Lockout Material Polypropylene
  • Maximum Temperature 176 Degrees F
  • Outside Diameter 3.11 in
  • Overall Length 3.11 in
  • Resistance Properties Chemical Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list