!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Rechargeable
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Beam Colour
Special Operating Modes ?
Body Colour
Body Material
Battery Chemistry
Includes Batteries
Number of Batteries
Battery Size
Battery Location ?
Beam Pattern
Beam Focus
Mount Type
Intrinsically Safe ?
IP Rating
Drop Rating ?
Includes Secondary Light
Special Features
Switch Location
Switch Type
Includes Charger
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Headlamps & Helmet Lights

Industrial headlamps and helmet lights withstand heavy use in environments where they may be subject to dirt, grime, and impacts. They are worn on a worker's head or attach to a hard hat and aim a light beam forward while keeping both hands free to work. Headlamps make workers visible to others and move with them to navigate dark or dimly lit areas and shine light into unlit cabinets and enclosures.

https://catalogue.grainger.ca/?hybris=true

38 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • RECHARGEABLE HEADLAMP, 450 LUMENS, 14 HOUR MAX RUN TIME, 70 M MAX BEAM DISTANCE
  • Item # MTL2012R
  • Mfr. Model # 2012R
  • EHC: EHC :
  • This rechargeable headlamp is made of plastic and features battery indicator light, charging indicator light, manage runtime with an on-board battery indicator, sweat absorbing microfiber forehead. In addition, it includes batteries. Plus it meets the standards for UL listed. It also has one lithium-ion battery, and a two-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • RECHARGEABLE HEADLAMP, 600 LUMENS, 30 HOUR MAX RUN TIME, 125 M MAX BEAM DISTANCE
  • Item # MTL2116-21
  • Mfr. Model # 2116-21
  • EHC: EHC :
  • This REDLITHIUM USB BEACON series rechargeable headlamp is made of plastic and features rear facing indicator light, three times faster charge time, internally charges redlithium USB batteries through micro-USB port. In addition, it includes batteries. Plus it meets the standards for IP54. It also has one lithium battery, and a two-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ENERGIZER
  • HEADLAMP, 400 LUMENS, 6 HOUR MAX RUN TIME, 85 M MAX BEAM DISTANCE, GREY, PLASTIC
  • Item # EVRHDDIN32E1
  • Mfr. Model # HDDIN32E
  • EHC: EHC :
  • Headlamp, Flashlight Grade Industrial, Rechargeable No, Battery Type AAA, 250 Lumens, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 50 hr., Lumens Range 150 - 299, Battery Life on High Setting 50 hr., Maximum Lumens Output 250, Lamp Type LED, Lamp Life Lifetime, Light Output Modes 4, Body Colour Gray, Body Material Plastic, Weight with Batteries 0.27 lb., Lens Material Plastic, Switch Type Push Button, Adjustable Focus, Replacement Lamp No

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • MILWAUKEE
  • RECHARGEABLE HEADLAMP, 600 LUMENS, 27 HOUR MAX RUN TIME, 30 M MAX BEAM DISTANCE
  • Item # MTL2115-21
  • Mfr. Model # 2115-21
  • EHC: EHC :
  • This REDLITHIUM USB series rechargeable headlamp is made of plastic and features a 125-degree flood beam illuminates full field of vision, three times faster charge time. In addition, it includes batteries. Plus it meets the standards for IP54. It also has one lithium battery, and a two-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • HEADLAMP, 200 LUMENS, 38 HOUR MAX RUN TIME, 95 M MAX BEAM DISTANCE, YELLOW
  • Item # SLT61421
  • Mfr. Model # 61421
  • EHC: EHC :
  • This Enduro Pro series headlamp is made of polycarbonate and features 45-degree tilting head, eight output modes. In addition, it includes batteries. Plus it meets the standards for CE certifiedNSI/PLATO FL 1 2016. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • STREAMLIGHT
  • HEADLAMP, 635 LUMENS, 36 HOUR MAX RUN TIME, 184 M MAX BEAM DISTANCE, BLACK
  • Item # SLT61304
  • Mfr. Model # 61304
  • EHC: EHC :
  • This ProTac series headlamp is made of aluminum and features durable construction, ten-tap programmable switch. Plus it meets the standards for ANSI/NEMA FL 1 2009CE Certified European Community Directives. It also has two lithium batteries, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HEADLAMP, 133 LUMENS, 70.2 HOUR MAX RUN TIME, 61 M MAX BEAM DISTANCE, BLACK
  • Item # WWG49XX93
  • Mfr. Model # 49XX93
  • EHC: EHC :
  • This headlamp is made of plastic and features can be worn directly over a helmet or hat, hands-free. Plus it meets the standards for ANSI/NEMA FL 1. It also has three alkaline batteries, and a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • RECHARGEABLE HEADLAMP, 125 LUMENS, 18 HOUR MAX RUN TIME, 82 M MAX BEAM DISTANCE
  • Item # SLT61603
  • Mfr. Model # 61603
  • EHC: EHC :
  • This Double Clutch series rechargeable headlamp is made of polycarbonate and features a charging indicator light, multifuel, compact, glove-friendly, light weight, low-profile design. Plus it meets the standards for ANSI/PLATO FL 1 2016CE CertifiedCEC compliant. It also has one lithium polymer battery, and a limited lifetime warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • STREAMLIGHT
  • HEADLAMP, 200 LUMENS, 38 HOUR MAX RUN TIME, 95 M MAX BEAM DISTANCE, YELLOW
  • Item # SLT61422
  • Mfr. Model # 61422
  • EHC: EHC :
  • This Enduro Pro series headlamp is made of polycarbonate and features 45-degree tilting head, eight output modes. In addition, it includes batteries. Plus it meets the standards for CE certified, NSI/PLATO FL 1 2016. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STREAMLIGHT
  • RECHARGEABLE HEADLAMP, 1,000 LUMENS, 20 HOUR MAX RUN TIME, HIGH/LOW/MEDIUM
  • Item # SLT61306
  • Mfr. Model # 61306
  • EHC: EHC :
  • This ProTac series rechargeable headlamp aluminum features charging indicator light, multifuel, gasket sealed, ten-tap programmable switch. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016, CE certified, CEC compliant, European Community Directives. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list