!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP, 400 LUMENS, 6 HOUR MAX RUN TIME, 85 M MAX BEAM DISTANCE, GREY, PLASTIC

HEADLAMP, 400 LUMENS, 6 HOUR MAX RUN TIME, 85 M MAX BEAM DISTANCE, GREY, PLASTIC

ENERGIZER

HEADLAMP, 400 LUMENS, 6 HOUR MAX RUN TIME, 85 M MAX BEAM DISTANCE, GREY, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 400 LUMENS, 6 HOUR MAX RUN TIME, 85 M MAX BEAM DISTANCE, GREY, PLASTIC

HEADLAMP, 400 LUMENS, 6 HOUR MAX RUN TIME, 85 M MAX BEAM DISTANCE, GREY, PLASTIC

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRHDDIN32EB
  • Mfr. Model # HDDIN32EB
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.25 lbs

Product Details

This grey LED headlamp is made of plastic and includes batteries. It also has three alkaline batteries.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance85 m
  • Run Time at Maximum Brightness6 hr
  • RechargeableNo
  • Drop Rating1 m
  • IP RatingIPX4
  • Mount TypeHead Strap
  • Beam ColourRed
  • Brightness Levels300 lm
  • Lighting TechnologyLED
  • Maximum Run Time6 hr
  • Resistance PropertiesWater Resistant
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Grey
  • Number of Light Output Modes 5
  • Maximum Brightness 400 lm
  • Weight with Batteries 3 oz
  • Beam Focus Adjustable
  • Intrinsically Safe No
  • Head Strap Style Around the Head
  • Switch Type Push Button
  • Beam Distance Levels 85 m
  • Lens Material Plastic
  • Light Output Modes High, Low, Medium
  • Mounting Location Head
  • Run Time Levels 6 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list