!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP, 450 LUMENS, 14 HOUR MAX RUN TIME, 70 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 450 LUMENS, 14 HOUR MAX RUN TIME, 70 M MAX BEAM DISTANCE

MILWAUKEE

RECHARGEABLE HEADLAMP, 450 LUMENS, 14 HOUR MAX RUN TIME, 70 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP, 450 LUMENS, 14 HOUR MAX RUN TIME, 70 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 450 LUMENS, 14 HOUR MAX RUN TIME, 70 M MAX BEAM DISTANCE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.67 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2012R
  • Mfr. Model # 2012R
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

This rechargeable headlamp is made of plastic and features battery indicator light, charging indicator light, manage runtime with an on-board battery indicator, sweat absorbing microfiber forehead. In addition, it includes batteries. Plus it meets the standards for UL listed. It also has one lithium-ion battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemRechargeable Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance70 m
  • Run Time at Maximum Brightness2.5 hr
  • Battery LocationBack
  • Beam FocusAdjustable
  • Head AdjustabilityAdjustable
  • Hazardous Location SpecificationNot Rated
  • IP RatingIP54
  • Mount TypeHard Hat Clips, Head Strap
  • Switch LocationBody
  • Beam ColourWhite
  • Beam Intensity Levels453 cd, 2,116 cd
  • FeaturesManage Runtime with an on-Board Battery Indicator, Sweat Absorbing Microfiber Forehead
  • Lens MaterialPolycarbonate
  • Light Output ModesFlood High, Flood Low, Hybrid Spot, Flood, Spot High, Spot Low
  • Maximum Run Time14 hr
  • Overall Height1 in
  • Overall Width2 in
  • Run Time Levels2.5 hr, 4 hr, 8 hr, 14 hr
  • Special FeaturesBattery Indicator Light, Charging Indicator Light
  • Battery Chemistry Lithium-Ion
  • Battery Size Proprietary
  • Includes Charger No
  • Body Colour Black, Red
  • Number of Light Output Modes 5
  • Maximum Brightness 450 lm
  • Weight with Batteries 3.6 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Head Strap Style Around the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 70 m
  • Brightness Levels 50 lm, 250 lm, 450 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 2 yr
  • Mounting Location Hard Hat, Head
  • Overall Length 2 in
  • Resistance Properties Dust Resistant, Water Resistant
  • Standards UL Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list