!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP, 600 LUMENS, 30 HOUR MAX RUN TIME, 125 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 600 LUMENS, 30 HOUR MAX RUN TIME, 125 M MAX BEAM DISTANCE

MILWAUKEE

RECHARGEABLE HEADLAMP, 600 LUMENS, 30 HOUR MAX RUN TIME, 125 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP, 600 LUMENS, 30 HOUR MAX RUN TIME, 125 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 600 LUMENS, 30 HOUR MAX RUN TIME, 125 M MAX BEAM DISTANCE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.16 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2116-21
  • Mfr. Model # 2116-21
  • UNSPSC # 39112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

This REDLITHIUM USB BEACON series rechargeable headlamp is made of plastic and features rear facing indicator light, three times faster charge time, internally charges redlithium USB batteries through micro-USB port. In addition, it includes batteries. Plus it meets the standards for IP54. It also has one lithium battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemRechargeable Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance125 m
  • Run Time at Maximum Brightness2 hr
  • Battery LocationBack
  • Beam FocusAdjustable
  • Head AdjustabilityAdjustable
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Switch LocationBody
  • Beam ColourRed
  • Beam Intensity Levels3,906 cd
  • Brightness Levels25 lm, 200 lm, 400 lm, 600 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty Length2 yr
  • Mounting LocationHard Hat
  • Overall Length3 3/4 in
  • Resistance PropertiesCorrosion Resistant, Dust Resistant, Water Resistant
  • StandardsIP54
  • Special FeaturesRear Facing Indicator Light
  • Battery Chemistry Lithium
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Black, Red
  • Number of Light Output Modes 3
  • Maximum Brightness 600 lm
  • Weight with Batteries 7.2 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • IP Rating IP54
  • Mount Type Hard Hat Clips
  • Switch Type Push Button
  • Beam Distance Levels 125 m
  • Body Diameter 1 1/2 in
  • Features 3X Faster Charge Time, Internally Charges REDLITHIUM USB Batteries through Micro-USB Port
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 30 hr
  • Overall Height 1 1/2 in
  • Overall Width 1 1/2 in
  • Run Time Levels 2 hr, 4 hr, 8 hr, 20 hr, 30 hr
  • Series REDLITHIUM(TM) USB BEACON(TM)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list