!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEADLAMP, 133 LUMENS, 70.2 HOUR MAX RUN TIME, 61 M MAX BEAM DISTANCE, BLACK

HEADLAMP, 133 LUMENS, 70.2 HOUR MAX RUN TIME, 61 M MAX BEAM DISTANCE, BLACK

LUMAPRO

HEADLAMP, 133 LUMENS, 70.2 HOUR MAX RUN TIME, 61 M MAX BEAM DISTANCE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 133 LUMENS, 70.2 HOUR MAX RUN TIME, 61 M MAX BEAM DISTANCE, BLACK

HEADLAMP, 133 LUMENS, 70.2 HOUR MAX RUN TIME, 61 M MAX BEAM DISTANCE, BLACK

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XX93
  • Mfr. Model # 49XX93
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This headlamp is made of plastic and features can be worn directly over a helmet or hat, hands-free. Plus it meets the standards for ANSI/NEMA FL 1. It also has three alkaline batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance61 m
  • Run Time at Maximum Brightness70.17 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityRotates
  • Intrinsically SafeNo
  • Head Strap StyleAround the Head
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels5 m, 9 m, 22 m, 58 m, 61 m
  • Body Diameter1 1/4 in
  • FeaturesCan be worn directly over a helmet or hat, Hands-free
  • Lens MaterialPolycarbonate
  • Light Output ModesFlash, Flood, High, Low, Red
  • Maximum Run Time70.2 hr
  • Overall Height1 5/8 in
  • Overall Width1 1/4 in
  • Run Time Levels8.91 hr, 9.28 hr, 9.37 hr, 21.1 hr, 70.17 hr
  • Strap ColourBlack, Grey, Yellow
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 5
  • Maximum Brightness 133 lm
  • Weight with Batteries 3.1 oz
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 2 m
  • IP Rating IPX4
  • Mount Type Head Strap
  • Switch Location Head
  • Beam Colour Red, White
  • Beam Intensity Levels 6 cd, 21 cd, 122 cd, 835 cd, 927 cd
  • Brightness Levels 13 lm, 18 lm, 67 lm, 133 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Hat, Head, Helmet
  • Overall Length 2 1/8 in
  • Resistance Properties Impact Resistant (2 m), Water Resistant
  • Standards ANSI/NEMA FL 1
  • Strap Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list