!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP, 600 LUMENS, 27 HOUR MAX RUN TIME, 30 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 600 LUMENS, 27 HOUR MAX RUN TIME, 30 M MAX BEAM DISTANCE

MILWAUKEE

RECHARGEABLE HEADLAMP, 600 LUMENS, 27 HOUR MAX RUN TIME, 30 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP, 600 LUMENS, 27 HOUR MAX RUN TIME, 30 M MAX BEAM DISTANCE

RECHARGEABLE HEADLAMP, 600 LUMENS, 27 HOUR MAX RUN TIME, 30 M MAX BEAM DISTANCE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.33 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2115-21
  • Mfr. Model # 2115-21
  • UNSPSC # 39112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This REDLITHIUM USB series rechargeable headlamp is made of plastic and features a 125-degree flood beam illuminates full field of vision, three times faster charge time. In addition, it includes batteries. Plus it meets the standards for IP54. It also has one lithium battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemRechargeable Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialPlastic
  • Maximum Beam Distance30 m
  • Run Time at Maximum Brightness2 hr
  • Battery LocationBack
  • Beam FocusAdjustable
  • Head AdjustabilityAdjustable
  • Intrinsically SafeNo
  • Head Strap StyleOver the Head
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels30 m
  • Body Diameter1 3/8 in
  • Features125 Degrees Flood Beam Illuminates Full Field of Vision, 3X Faster Charge Time
  • Lens MaterialPolycarbonate
  • Light Output ModesEco, High, Low, Medium
  • Maximum Run Time27 hr
  • Overall Height1 3/8 in
  • Overall Width1 1/4 in
  • Run Time Levels2 hr, 6 hr, 10 hr, 27 hr
  • Strap MaterialMicrofiber
  • Battery Chemistry Lithium
  • Battery Size Proprietary
  • Includes Charger Yes
  • Body Colour Black, Red
  • Number of Light Output Modes 4
  • Maximum Brightness 600 lm
  • Weight with Batteries 6.6 oz
  • Rechargeable Yes
  • Includes Secondary Light No
  • Drop Rating 2 m
  • IP Rating IP54
  • Mount Type Hard Hat Clips, Head Strap
  • Switch Location Body
  • Beam Colour White
  • Beam Intensity Levels 230 cd
  • Brightness Levels 25 lm, 125 lm, 350 lm, 600 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 2 yr
  • Mounting Location Hard Hat, Head, Helmet
  • Overall Length 3 5/8 in
  • Resistance Properties Corrosion Resistant, Dust Resistant, Water Resistant
  • Standards IP54
  • Series REDLITHIUM(TM) USB
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list