!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP, 200 LUMENS, 38 HOUR MAX RUN TIME, 95 M MAX BEAM DISTANCE, YELLOW

HEADLAMP, 200 LUMENS, 38 HOUR MAX RUN TIME, 95 M MAX BEAM DISTANCE, YELLOW

STREAMLIGHT

HEADLAMP, 200 LUMENS, 38 HOUR MAX RUN TIME, 95 M MAX BEAM DISTANCE, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 200 LUMENS, 38 HOUR MAX RUN TIME, 95 M MAX BEAM DISTANCE, YELLOW

HEADLAMP, 200 LUMENS, 38 HOUR MAX RUN TIME, 95 M MAX BEAM DISTANCE, YELLOW

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61422
  • Mfr. Model # 61422
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Product Details

This Enduro Pro series headlamp is made of polycarbonate and features 45-degree tilting head, eight output modes. In addition, it includes batteries. Plus it meets the standards for CE certified, NSI/PLATO FL 1 2016. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPolycarbonate
  • Maximum Beam Distance29 m
  • Run Time at Maximum Brightness6 hr
  • Battery LocationFront
  • Beam FocusAdjustable
  • Head AdjustabilityPivots
  • IP RatingIPX4
  • Mount TypeDual Lock, Head Strap, Hard Hat Strap
  • Switch TypePush Button
  • Beam Distance Levels9 m, 18 m, 29 m, 35 m, 57 m, 95 m
  • Body Diameter2 1/4 in
  • FeaturesEight Output Modes
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low, Medium
  • Maximum Run Time38 hr
  • Overall Height1 7/8 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsCE Certified, NSI/PLATO FL 1 2016
  • SeriesEnduro Pro
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Yellow
  • Number of Light Output Modes 3
  • Maximum Brightness 135 lm
  • Weight with Batteries 3.4 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Head Strap Style Around the Head
  • Switch Location Head
  • Beam Colour Green, Red, White
  • Beam Intensity Levels 20 cd, 80 cd, 210 cd, 300 cd, 825 cd, 2,250 cd
  • Brightness Levels 15 lm, 25 lm, 45 lm, 75 lm, 135 lm, 200 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Head, Helmet
  • Overall Width 2 1/4 in
  • Run Time Levels 6 hr, 14 hr, 38 hr
  • Strap Material Rubber
  • Special Features 45 Degrees Tilting Head
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list