!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEADLAMP,LED,ALKALINE,450 LUMEN

HEADLAMP,LED,ALKALINE,450 LUMEN

LUMAPRO

HEADLAMP,LED,ALKALINE,450 LUMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP,LED,ALKALINE,450 LUMEN

HEADLAMP,LED,ALKALINE,450 LUMEN

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797NT4
  • Mfr. Model # 797NT4
  • UNSPSC # 46181552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.365 lbs

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesNo
  • Number of Batteries3
  • Beam PatternFlood
  • Body MaterialAluminum
  • Maximum Beam Distance40 m
  • Run Time at Maximum Brightness3 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityPivots Vertically
  • IP RatingIPX4
  • Switch LocationBody
  • Beam ColourWhite
  • Beam Intensity Levels70 cd, 170 cd, 400 cd
  • Brightness Levels85 lm, 180 lm, 450 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty Length2 yr
  • Mounting LocationBackpack, Handheld, Hard Hat, Head, Helmet
  • Overall Length2 1/2 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsANSI/NEMA FL 1
  • Strap MaterialElastic, Fabric
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 450 lm
  • Weight with Batteries 131 g
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 2 m
  • Head Strap Style Over the Head
  • Switch Type Push Button
  • Beam Distance Levels 16 m, 26 m, 40 m
  • Body Diameter 1 3/4 in
  • Features Rubber-Coated Switches
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 10 hr
  • Overall Height 1 3/4 in
  • Overall Width 1 3/4 in
  • Run Time Levels 3 hr, 4 hr, 10 hr
  • Strap Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list