!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE HEADLAMP, 1,000 LUMENS, 20 HOUR MAX RUN TIME, HIGH/LOW/MEDIUM

RECHARGEABLE HEADLAMP, 1,000 LUMENS, 20 HOUR MAX RUN TIME, HIGH/LOW/MEDIUM

STREAMLIGHT

RECHARGEABLE HEADLAMP, 1,000 LUMENS, 20 HOUR MAX RUN TIME, HIGH/LOW/MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE HEADLAMP, 1,000 LUMENS, 20 HOUR MAX RUN TIME, HIGH/LOW/MEDIUM

RECHARGEABLE HEADLAMP, 1,000 LUMENS, 20 HOUR MAX RUN TIME, HIGH/LOW/MEDIUM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61306
  • Mfr. Model # 61306
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.835 lbs

Product Details

This ProTac series rechargeable headlamp aluminum features charging indicator light, multifuel, gasket sealed, ten-tap programmable switch. In addition, it includes batteries. Plus it meets the standards for ANSI/PLATO FL 1 2016, CE certified, CEC compliant, European Community Directives. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Maximum Beam Distance232 m
  • Run Time at Maximum Brightness1.3 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Drop Rating2 m
  • Head Strap StyleOver the Head
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels60 m, 147 m, 232 m
  • Body Diameter1 1/4 in
  • FeaturesGasket Sealed, TEN-TAP Programmable Switch
  • Lens MaterialGlass
  • Light Output ModesHigh, Low, Medium
  • Maximum Run Time20 hr
  • Overall Width4 in
  • Run Time Levels1.5 hr, 2.75 hr, 20 hr
  • Strap MaterialElastic, Rubber
  • Special FeaturesCharging Indicator Light, Multifuel
  • Battery Chemistry Lithium-Ion
  • Battery Size Proprietary
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 1,000 lm
  • Weight with Batteries 8.1 oz
  • Rechargeable Yes
  • Head Adjustability Rotates
  • IP Rating IPX4
  • Mount Type Head Strap, Hard Hat Strap
  • Switch Location Head
  • Beam Colour White
  • Beam Intensity Levels 900 cd, 5,400 cd, 13,500 cd
  • Brightness Levels 65 lm, 400 lm, 1,000 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Hard Hat, Head
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards ANSI/PLATO FL 1 2016, CE Certified, CEC Compliant, European Community Directives
  • Series ProTac
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list