!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEADLAMP, 325 LUMENS, 22 HOUR RUN TIME, 100 M MAX BEAM DISTANCE, HIGH/LOW, LED

HEADLAMP, 325 LUMENS, 22 HOUR RUN TIME, 100 M MAX BEAM DISTANCE, HIGH/LOW, LED

ENERGIZER

HEADLAMP, 325 LUMENS, 22 HOUR RUN TIME, 100 M MAX BEAM DISTANCE, HIGH/LOW, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADLAMP, 325 LUMENS, 22 HOUR RUN TIME, 100 M MAX BEAM DISTANCE, HIGH/LOW, LED

HEADLAMP, 325 LUMENS, 22 HOUR RUN TIME, 100 M MAX BEAM DISTANCE, HIGH/LOW, LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.25 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRTUFHD31PE
  • Mfr. Model # TUFHD31PE
  • UNSPSC # 25172907
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.81 lbs

Product Details

Hard case headlamp with 100 lumens of light. Four light modes: 1 white LED (high and low): 2 red LEDs. Survives 15 ft. drop test.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPlastic
  • Maximum Beam Distance100 m
  • Run Time at Maximum Brightness6.5 hr
  • RechargeableNo
  • Drop Rating7 m
  • IP RatingIPX4
  • Mount TypeHead Strap
  • Switch TypePush Button
  • Beam Distance Levels100 m
  • Body Diameter5 7/8 in
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHead
  • Run Time Levels6.5 hr, 22 hr
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 2
  • Maximum Brightness 325 lm
  • Weight with Batteries 7.1 oz
  • Beam Focus Adjustable
  • Intrinsically Safe No
  • Head Strap Style Over the Head
  • Special Operating Modes No Special Light Output
  • Beam Colour White
  • Beam Intensity Levels 2,900 cd
  • Brightness Levels 110 lm, 325 lm
  • Lens Material Polycarbonate
  • Light Output Modes High, Low
  • Maximum Run Time 22 hr
  • Resistance Properties Water Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list