HEADLAMP, 150 LUMENS, 8 HOUR MAX RUN TIME, 50 M MAX BEAM DISTANCE, HIGH/LOW
HEADLAMP, 150 LUMENS, 8 HOUR MAX RUN TIME, 50 M MAX BEAM DISTANCE, HIGH/LOW
RAILHEAD GEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This headlamp ABS features 360 degree visibility. In addition, it includes batteries. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Headlamp
Includes Batteries Yes
Number of Batteries 3
Beam Pattern Flood, Spot
Body Material ABS
Maximum Beam Distance 50 m
Run Time at Maximum Brightness 8 hr
Rechargeable No
Includes Secondary Light Yes
Drop Rating 1 m
Head Strap Style Around the Head
Switch Type Push Button
Beam Distance Levels 50 m
Brightness Levels 70 lm, 200 lm
Lamp Life 50,000 hr
Lighting Technology LED
Manufacturer Warranty Length Limited Lifetime
Mounting Location Hard Hat, Head
Overall Length 2 1/4 in
Resistance Properties Water Resistant
Battery Chemistry Alkaline
Battery Size AAA
Includes Charger No
Body Colour Black
Number of Light Output Modes 2
Maximum Brightness 200 lm
Weight with Batteries 4 oz
Beam Focus Fixed
Head Adjustability Adjustable
IP Rating IP44
Mount Type Hat Clip, Head Strap
Beam Colour Red
Body Diameter 1 5/8 in
Features 360 Degrees Visibility
Lens Material Polycarbonate
Light Output Modes High, Low
Maximum Run Time 10 hr
Overall Height 1 5/8 in
Overall Width 1 1/4 in
Run Time Levels 8 hr, 10 hr
Country of Origin China
(subject to change)