!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Applications
Materials Bonded
Series
Total Volume
Container Type
Working Time
Maximum Viscosity
Shear Strength
Cured Colour
VOC Content Weight
Standards

Epoxy Structural Adhesives

Epoxy structural adhesives, often referred to as "epoxies," provide the highest bonding strength for most materials compared to other structural adhesives like acrylic and urethane. They are used in building, home construction, and manufacturing because of their durability and resistance to chemicals, high heat, and weathering.

https://catalogue.grainger.ca/?hybris=true

128 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • J-B WELD
  • EPOXY ADHESIVE, PROFESSIONAL, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE
  • Item # JWB8265SCAN
  • Mfr. Model # 8265SCAN
  • EHC: EHC :
  • J-B Weld is The Original Cold Weld two-part epoxy system that provides strong, lasting repairs to metal and multiple surfaces. Mixed at a ratio of 1:1, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. At room temperature, J-B Weld sets in 4-6 hours to a dark grey color. A full cure is reached in 15-24 hours. J-B Weld has a tensile strength of 5020 PSI and sets to a hard bond overnight. It can withstand temperatures up to 550 Degrees F when fully cured.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1246
  • PERMATEX
  • EPOXY ADHESIVE, HARDENER, 24 HR FULL CURE, 1:1 MIX RATIO, CLEAR, 25 ML
  • Item # PML84111
  • Mfr. Model # 84111
  • EHC: EHC :
  • This Permatex clear gap-filling epoxy adhesive has a 50-minute functional cure, a full cure in 24 hours, and a temperature range of -60 to 180℉. The cartridge includes a syringe and 25 millilitres of adhesive. This adhesive has 3400 PSI, a 1:1 mix ratio, and is designed as a hardener.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1246
  • J-B WELD
  • EPOXY ADHESIVE, KWIKWELD, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE
  • Item # JWB8276CAN
  • Mfr. Model # 8276CAN
  • EHC: EHC :
  • J-B Weld KwikWeld is a fast setting version of The Original J-B Weld two-part epoxy cold weld system that provides strong, lasting repairs to metal and multiple other surface types. After mixing, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. J-B KwikWeld sets in 6 minutes and is fully cured in 4-6 hours. J-B KwikWeld cures to a dark grey color, is rated at a tensile strength of 3127 PSI and will withstand temperatures up to 230 Degrees F.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1246
  • LOCTITE
  • EPOXY ADHESIVE, EA 9017, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID
  • Item # LCT1324007
  • Mfr. Model # 1324007
  • EHC: EHC :
  • Fixmaster Poxy Pak is a fast cure, general purpose epoxy that bonds virtually any material, fills or seals cracks and rebuild worn surfaces. Built-in plunger for easy dispensing without equipment. Working time is approximately four minutes.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1241
  • DEVCON
  • EPOXY ADHESIVE, 5-MINUTE EPOXY GEL, AMBIENT CURED, 25 ML, SYRINGE, GREY
  • Item # DVC14240
  • Mfr. Model # 14240
  • EHC: EHC :
  • 5-minute epoxy gel is a fast-curing, thixotropic, non-migrating adhesive, designed for filling gaps and for bonding rough as well as smooth surfaces. High tensile strength (2500 PSI). Good solvent resistance. Ideal for vertical surfaces, 25 mL Devtube.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1240
  • 2 TON
  • EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, THICK LIQUID
  • Item # DVC14310
  • Mfr. Model # 14310
  • EHC: EHC :
  • 2-Ton(R) epoxy is an extremely strong, water-resistant adhesive. Bonds with ferrous and non-ferrous metals, ceramics, wood, concrete or glass. Medium cure time, water-resistant, non-shrinking, 25 mL Devtube.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1240
  • GORILLA TAPE
  • GORILLA EPOXY, WATER/SOLVENT RESISTANT, 5 MINUTE SET TIME, CLR, EPOXY RESIN, 25 ML
  • Item # GGL4200602
  • Mfr. Model # 4200602
  • EHC: EHC :
  • Gorilla epoxy is a two-part epoxy with gap-filling capabilities and an all-purpose formula that easily bonds steel, wood, aluminum, and ceramic. This epoxy takes five minutes to set, is water- and solvent-resistant, and impact-tough. It comes in a 25-millilitre bottle and is clear.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1240
  • 10 MINUTE
  • 10-MINUTE EPOXY, BLACK, 50 ML TUBE, ROOM TEMPERATURE CURE
  • Item # DVC14255
  • Mfr. Model # 14255
  • EHC: EHC :
  • This 10 minute epoxy adhesive is black and comes in a cartridge. It meets the standards for ASTM. This epoxy adhesive features bonds dissimilar substrates, excellent chemical resistance to oils, fuels, good peel and impact resistance, high shear strength, hydrocarbons, rapid fixturing in 20 minutes, self levelling liquid for encapsulating components. In addition, it has a working time of 10 minutes.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PC-PRODUCTS
  • EPOXY ADHESIVE, PC-SUPEREPOXY, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID
  • Item # PCE016619
  • Mfr. Model # 016619
  • EHC: EHC :
  • This PC-superepoxy epoxy adhesive is clear and comes in a syringe. It meets the standards for ASTM C413, ASTM C580, ASTM D1002, ASTM D2240, ASTM D648, ASTM D695, ASTM D792. This epoxy adhesive features impact resistant. In addition, it is for use with multi-surface and it has a working time of 15 minutes.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTCH-WELD
  • EPOXY ADHESIVE, DP420, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, BLACK, GEL
  • Item # MMMDP4201.7OZ-BLK
  • Mfr. Model # DP420-1.7OZ-BLK
  • EHC: EHC :
  • This DP420 epoxy adhesive is black and comes in a dual-cartridge. It meets the standards for UL 94 HB. This epoxy adhesive features environmental resistance, high peel strength and includes resin and hardener. In addition, it is for use with applicator, mixing tip, it has a working time of 20 minutes and has a tensile strength of 4,500 psi. It is not water-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • J-B WELD
  • EPOXY ADHESIVE, CLEARWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL
  • Item # JWB50112CAN
  • Mfr. Model # 50112CAN
  • EHC: EHC :
  • J-B Weld ClearWeld Syringe is a quick setting, multipurpose two part epoxy that provides a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal. ClearWeld is designed to cure with a clear, transparent bond when used at thicknesses of less than 15 mil. ClearWeld has a 1:1 mixing ratio, sets in 5 minutes and cures in 1 hour. With a tensile strength of 3900 PSI, ClearWeld sets to a hard, permanent bond.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1246
  • J-B WELD
  • EPOXY ADHESIVE, PLASTICBONDER, AMBIENT CURED, 25 ML, SYRINGE, TAN, THICK LIQUID
  • Item # JWB50133CAN
  • Mfr. Model # 50133CAN
  • EHC: EHC :
  • J-B Weld Plastic Bonder Syringe is a quick-setting, two-part, urethane adhesive system that provides strong and lasting repairs and works on thermoset, carbon fiber composites, thermoplastics, coated metals, concrete & more. Plastic Bonder has a 1:1 mixing ratio, sets in 15 minutes and can be sanded after 30 minutes. With a tensile strength of 3770 PSI, Plastic Bonder sets to a tan color and cures to a hard, permanent bond.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1246
  • LOCTITE
  • EPOXY ADHESIVE, E-20HP, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, THICK LIQUID
  • Item # LCT237107R
  • Mfr. Model # 237107
  • EHC: EHC :
  • This E-20HP epoxy adhesive is Off-White and comes in a dual-cartridge. It meets the standards for ASTM C881, ASTM C882-99, ISO 13445, ISO 4587, ISO 527-2, ISO 868. This epoxy adhesive features high peel resistance, high shear strength, industrial grade, medium viscosity and includes resin and hardener. In addition, it has a working time of 20 minutes and has a tensile strength of 5,700 psi.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • J-B WELD
  • ADHESIVE TUBE, EPOXY, COLD-WELD, METAL/AUTO/CONCRETE, 6HR CURE, RATIO 1:1, CLR, 10 OZ
  • Item # JWB8281CAN
  • Mfr. Model # 8281CAN
  • EHC: EHC :
  • This clear, eight-ounce cold-weld epoxy adhesive tube is for use on metal, automotive, plumbing, and concrete. With a functional cure in six minutes and a full cure in four to six hours, this adhesive has a mixing ratio of 1:1 and a maximum temperature of 300℉.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list