!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, PLASTICBONDER, AMBIENT CURED, 25 ML, SYRINGE, TAN, THICK LIQUID

EPOXY ADHESIVE, PLASTICBONDER, AMBIENT CURED, 25 ML, SYRINGE, TAN, THICK LIQUID

J-B WELD

EPOXY ADHESIVE, PLASTICBONDER, AMBIENT CURED, 25 ML, SYRINGE, TAN, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, PLASTICBONDER, AMBIENT CURED, 25 ML, SYRINGE, TAN, THICK LIQUID

EPOXY ADHESIVE, PLASTICBONDER, AMBIENT CURED, 25 ML, SYRINGE, TAN, THICK LIQUID

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB50133CAN
  • Mfr. Model # 50133CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.17 lbs

Product Details

J-B Weld Plastic Bonder Syringe is a quick-setting, two-part, urethane adhesive system that provides strong and lasting repairs and works on thermoset, carbon fiber composites, thermoplastics, coated metals, concrete & more. Plastic Bonder has a 1:1 mixing ratio, sets in 15 minutes and can be sanded after 30 minutes. With a tensile strength of 3770 PSI, Plastic Bonder sets to a tan color and cures to a hard, permanent bond.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesPermanent Bond
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedABS Plastic, Ceramic, Concrete, Fiberglass, Glass, Masonry, Composite, Plastic, PVC, Vinyl, Wood
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature120 Degrees F
  • Resin TypeEpoxy
  • StandardsOSHA 29 CFR 1910.1200
  • Maximum Viscosity30,000 cP
  • Primary ApplicationsPlastics
  • Tensile Strength3,770 psi
  • Container Type Syringe
  • Cured Colour Tan
  • For Use With Most Hard Plastics, ABS, Fiberglass, PVC, Glass, Vinyl, Most Composites
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 15 min
  • Maximum Performance Temperature 250 Degrees F
  • Series PlasticBonder
  • Total Volume 25 mL
  • Non-Sagging No
  • Full Cure Time 1 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list